Shop All Notebooks & Journals
Tops
8.5" x 11" Quadrille Engineering Computation Pad, 100 Pg
Mfr # TOP35500
Zoro # G5541882
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2 in x 11 in
- Paper Color Green Tint
- Number of Sheets 100
- Recycled Content 100 %
- Cover Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tops
- MFR # TOP35500
- Zoro # G5541882
- UPC # 025932355004
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 8-1/2 in x 11 in |
Pad-Spine Width | 8.5" |
Pad Length | 11" |
Sheet Ruling Size | 5 sq/in; 1 sq/in |
Description
Notepad, Cover Color Green, Binding Nonwirebound, Binding Location Top, Backing 28 pt Chipboard, Total Number of Sheets 100, Sheet Size 8-1/2 in x 11 in, Rule Quadrille, Paper Color Green Tint, Paper Weight 16 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 100 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Stitched Dual Pocket Job Ticket Holders, 9" x 12", Black, 15/Case (JTH125)
- YELLOW DOOR Large Play Tree Stump (YUS1124)
- ZORO SELECT Corrugated Boxes, 9" x 7" x 6", Kraft, 25/Bundle (11K621)
- GRIP-RITE 1.875 in. W X 13.75 ft. L House-Wrap Tape 0 mm (HWT178165)
- TOPS 6 x 9" Recycled Notebook (TOP74690)
- TOPS 8-1/2 x 11-3/4" Legal Ruled Perforated Pad, Double-Stiched, 50 Pg, Pk12 (TOP63410)
- TOPS 8-1/2 x 11-3/4" Ruled Perforated Pad, Pk12 (TOP7532)
- TOPS 5 x 8" Colored Writing Pad, Pk12 (TOP63020)
- TOPS 8-1/2 x 11" Gummed Quadrille Pad, 50 Pg (TOP33041)
- TOPS Idea Collective Hard Cover Journal, Red (TOP56873)
- BAZIC PRODUCTS Bazic 50 Ct. 5-inch X 8-inch Canary Jr. Perforated Writing Pad, 72PK (555)
- Tops Notebooks & Journals