Shop All Notebooks & Journals
Tops
8 x 5" Single Subject Wirebound Notebook
Mfr # TOP74108
Zoro # G2690856
product price: $6.85
/ea
$6.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 8 in x 5 in
- Paper Color White
- Number of Sheets 80
- Recycled Content 100 %
- Cover Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tops
- MFR # TOP74108
- Zoro # G2690856
- UPC # 025932741081
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 8 in x 5 in |
Book Width | 5" |
Sheet Ruling Size | 1/4" |
Book-Spine Length | 8" |
Description
Notebook, Cover Color Green, Binding Wirebound, Binding Location Left, Backing 28 pt Chipboard, Total Number of Sheets 80, Sheet Size 8 in x 5 in, Rule Narrow, Paper Color White, Paper Weight 15 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 100 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® Shipping Labels with TrueBlock® Technology for Laser Printers 5164, 3-1/3" x 4", 600 Labels (7278205164)
- SHOCKWATCH SpotSee„¢ WarmMark® Time Temperature Indicators, -18°C/0°F, 100/Box (WM 18/0)
- KYOCERA KYOCERA TASK ALFA 3252ci MAGENTA (TK-8339M)
- ZORO SELECT Corrugated Boxes, 25" x 25" x 20", Kraft, 10/Bundle (493U25)
- TOPS 6 x 9" Prism(TM) Steno Notebook, Pk4 (TOP80254)
- TOPS 8-1/2 x 11-3/4" Recycled Notebook, Pk12 (TOP74880)
- TOPS 8-1/2 x 11-3/4" Ruled Project Planners, 70 Pg (TOP63753)
- TOPS 8-1/2 x 11-3/4" Ruled Perforated Pad, 50 Pg (TOP75330)
- TOPS 8-1/2 x 11-3/4" Ruled Perforated Pad, Pk12 (TOP7532)
- TOPS 5 x 8" American Pride(TM) Writing Pad, Pk12 (TOP75101)
- SCHOOL SMART Legal Pad, 8-1/2 x 11 Inches, White, 50 Sheets, Pack of 12 PK (1150)
- Tops Notebooks & Journals