Shop All Notebooks & Journals
This Product is Discontinued
Tops
8-1/2 x 6-3/4" Project Planners, 70 Pg (Discontinued)
Mfr # TOP63826
Zoro # G2690987
This Product is Discontinued
Key Features
- Sheet Size 8-1/2 in x 6-3/4 in
- Paper Color White
- Number of Sheets 70
- Recycled Content 0 %
- Cover Color Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tops
- MFR # TOP63826
- Zoro # G2690987
- UPC # 025932638268
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 8-1/2 in x 6-3/4 in |
Book Width | 6.75" |
Sheet Ruling Size | 1/4" |
Book-Spine Length | 8.5" |
Description
Notebook, Cover Color Bronze, Cover Material Poly, Binding Wirebound, Binding Location Left, Backing Chipboard, Total Number of Sheets 70, Sheet Size 8-1/2 in x 6-3/4 in, Rule Narrow, Paper Color White, Paper Weight 15 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.