Shop All Notebooks & Journals
Tops
8-1/2 x 5-1/2" Narrow Classified(TM) Colors Notebook, 100 Pg
Mfr # TOP73507
Zoro # G2690865
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2 in x 5-1/2 in
- Paper Color White
- Number of Sheets 100
- Recycled Content 0 %
- Cover Color Graphite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tops
- MFR # TOP73507
- Zoro # G2690865
- UPC # 025932735073
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 8-1/2 in x 5-1/2 in |
Book-Spine Length | 8.5" |
Sheet Ruling Size | 1/4" |
Book Width | 5.5" |
Description
Notebook, Cover Color Graphite, Cover Material Plastic, Binding Wirebound, Binding Location Left, Backing 24 pt Chipboard, Total Number of Sheets 100, Sheet Size 8-1/2 in x 5-1/2 in, Rule Narrow, Paper Color White, Paper Weight 20 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYKEM Industrial Marker, Medium Tip, Blue Color Family, Ink (44179)
- SHARPIE Markers, Retractable, Ultra Fine, 12BX, Black PK (SAN1735801BX)
- PACON Tru-Ray Construction Paper, 76lb, 12 x 18, Festive Green, PK50 (103038)
- UNIVERSAL ONE 1-1/2" Round Ring Binder, Black (UNV20971)
- TOPS Pads, 50 sheets, Canary, PK3 (75327)
- TOPS 8-1/2 x 11-3/4" Recycled Notebook, Pk12 (TOP74880)
- TOPS Docket Diamond Ruled Pads, Wide/Legal Rule, 50 White 8.5 x 11.75 Sheets, PK2, 2PK (63975)
- TOPS 6 x 9" Prism(TM) Steno Notebook, Pk4 (TOP80254)
- TOPS 5 x 8" Colored Writing Pad, Pk12 (TOP63016)
- TOPS 10-1/2 x 8" Gray Business Notebook (TOP25331)
- HEATHROW SCIENTIFIC Laboratory Notebook, Grid, Blue, 200 pg (212613)
- Tops Notebooks & Journals