Shop All Notebooks & Journals
Tops
8-1/2 x 5-1/2" Narrow Classified(TM) Colors Notebook, 100 Pg
Mfr # TOP73505
Zoro # G2690880
product price: $11.99
/ea
Sold in multiples of 2 for $23.98
$23.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2 in x 5-1/2 in
- Paper Color White
- Number of Sheets 100
- Recycled Content 0 %
- Cover Color Ruby Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tops
- MFR # TOP73505
- Zoro # G2690880
- UPC # 025932735059
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 8-1/2 in x 5-1/2 in |
Book Width | 5.5" |
Book-Spine Length | 8.5" |
Sheet Ruling Size | 1/4" |
Description
Notebook, Cover Color Ruby Red, Cover Material Plastic, Binding Wirebound, Binding Location Left, Backing 24 pt Chipboard, Total Number of Sheets 100, Sheet Size 8-1/2 in x 5-1/2 in, Rule Narrow, Paper Color White, Paper Weight 20 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWORTH Paper, Parchment, 24No, Copper, PK500 (894C)
- ZORO SELECT 48"x72" Melamine Whiteboard (1NUP5)
- CARDINAL CRD09260 Easel Ring Binder,Horizontal,1 in. Capacity,8.5 in. x 11 in.,Black (CA463900)
- SCHOLASTIC TEACHING RESOURCES Read, Sort + Write - Phonics (SC860648)
- TOPS 8-1/2 x 11-3/4" Legal Ruled Perforated Pad, Double-Stiched, 50 Pg, Pk12 (TOP63410)
- TOPS 5 x 8" American Pride(TM) Writing Pad, Pk12 (TOP75101)
- TOPS 9-3/4 x 7-1/2" Sewn Composition Book, 100 Pg (TOP63795)
- TOPS 3 x 5" Single Subject Wirebound Notebook (TOP74135)
- TOPS 5 x 8" Colored Writing Pad, Pk12 (TOP63090)
- TOPS Pad, Goldfibre, 5X8, Ca, 4Ct Pk (TOP20029)
- UNIVERSAL 8-1/2 x 14" Canary Legal Economy Ruled Writing Pad, 50 Pg (UNV10630)
- Tops Notebooks & Journals