Shop All Notebooks & Journals
Tops
8-1/2 x 14" Ruled Perforated Pad, Pk12
Mfr # TOP7572
Zoro # G5795641
product price: $33.69
/pk 12, $2.81/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2 in x 14 in
- Paper Color Canary
- Number of Sheets 50
- Recycled Content 0 %
- Backing 28 pt Chipboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tops
- MFR # TOP7572
- Zoro # G5795641
- UPC # 025932757211
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 8-1/2 in x 14 in |
Pad Length | 14" |
Sheet Ruling Size | 11/32" |
Pad-Spine Width | 8.5" |
Description
Notepad, Binding Nonwirebound, Binding Location Top, Backing 28 pt Chipboard, Total Number of Sheets 600, Sheet Size 8-1/2 in x 14 in, Rule Legal, Paper Color Canary, Paper Weight 16 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Carton Sealing Tape, Clear, 72mm W, PK24 (HP 500)
- EXPO Low-Odor Dry Erase Marker Starter Set, X-Fine Needle Tip, Assrtd, PK5 (1884310)
- AZAR DISPLAYS Business Card Holder W/ Adhesive Tape -Inside Dimension: 3.75"W, PK10 (252016)
- FELLOWES Fellowes Desktop Shelf Supports Black (8038801)
- TOPS 11 x 8-1/2" Wirebound Notebook, College Rule, Blue, 100 Pg (TOP65161)
- TOPS 8.5" x 11" Quadrille Engineering Computation Pad, 100 Pg (TOP35500)
- TOPS 5 x 8" Colored Writing Pad, Pk12 (TOP63016)
- TOPS 8-1/2 x 11-3/4" Colored Writing Pad, Pk12 (TOP63130)
- TOPS 8-1/2 x 11-3/4" Colored Writing Pad, Pk12 (TOP63150)
- TOPS 9-1/2 x 6" Wirebound Notebook, College Rule, 150 Pg (TOP65362)
- ROARING SPRING Pallet of Wirebound Notebooks, 11"x9", 1 Sub & 1 Pkt, 100 sht, Asstd Covers, College Ruled W/ Margin (13362PL)
- Tops Notebooks & Journals