Shop All Notebooks & Journals
Tops
8-1/2 x 14" Legal Ruled Perforated Pad, Double-Stiched, 50 Pg, Pk12
Mfr # TOP63990
Zoro # G5608407
product price: $84.99
/pk 12, $7.08/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2 in x 14 in
- Paper Color White
- Number of Sheets 50
- Recycled Content 0 %
- Backing 60 pt Rigid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tops
- MFR # TOP63990
- Zoro # G5608407
- UPC # 025932639906
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 8-1/2 in x 14 in |
Pad-Spine Width | 8.5" |
Pad Length | 14" |
Sheet Ruling Size | 11/32" |
Description
Notepad, Binding Nonwirebound, Binding Location Top, Backing 60 pt Rigid, Total Number of Sheets 600, Sheet Size 8-1/2 in x 14 in, Rule Legal, Paper Color White, Paper Weight 20 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Whiteboard Spray Cleaner for Dry Erase Boards, 17 oz Spray Bottle (550E)
- ECONOCO Shopping Bag Rack w/ 2 Arms - Chrome (K39)
- PARTNERS BRAND UPSable Air Bubble Rolls, 1/2" x 48" x 125', Clear, 1/Each (BWUP1248)
- UWE 6000 g, .1 g, Checkweigher with Light Tower, GO/NO-GO Toploader, Full Numeric Keypad, 99 PLU (SEK-6K)
- TOPS 8-1/2 x 5-1/2" Narrow Classified(TM) Colors Notebook, 100 Pg (TOP73506)
- TOPS 8-1/2 x 11-3/4" Colored Writing Pad, Pk12 (TOP63120)
- TOPS 8-1/2 x 11-3/4" Canary Legal Ruled Pad, 100 Pg, Pk6 (TOP63387)
- TOPS 6 x 9" Recycled Notebook (TOP74690)
- TOPS 6 x 9" Poly Covered Steno Books (TOP99708)
- TOPS Docket Diamond Ruled Pads, Wide/Legal Rule, 50 White 8.5 x 11.75 Sheets, PK2, 2PK (63975)
- ROCKETBOOK Core Smart Notebook, Dotted Rule, Black Cover, 8.8 x 6, 18 Sheets (EVR-E-RC-A-FR)
- Tops Notebooks & Journals