Shop All Notebooks & Journals
Tops
8-1/2 x 14" Legal Ruled Perforated Pad, Double-Stiched, 50 Pg, Pk12
Mfr # TOP63590
Zoro # G5710162
product price: $76.99
/pk 12, $6.42/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2 in x 14 in
- Paper Color White
- Number of Sheets 50
- Recycled Content 0 %
- Backing 60 pt Rigid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tops
- MFR # TOP63590
- Zoro # G5710162
- UPC # 025932635908
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 8-1/2 in x 14 in |
Pad-Spine Width | 8.5" |
Pad Length | 14" |
Sheet Ruling Size | 11/32" |
Description
Notepad, Binding Nonwirebound, Binding Location Top, Backing 60 pt Rigid, Total Number of Sheets 600, Sheet Size 8-1/2 in x 14 in, Rule Legal, Paper Color White, Paper Weight 16 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 8" x 5" Open Poly Bags, 6 mil, Clear (5DRA9)
- GENERIC Replacment Cartridge For KYOCERA/MITA COMP M2040dn/2540dn/2640Idn (TK-1172)
- PARTNERS BRAND Hardware Bags, 6 1/8" x 4 1/5" x 12 7/16", Kraft, 400/Case (BGH126K)
- SHARPIE EXPO 1 Low Odor Assorted Color Dry Erase Markers 4 pk (80174)
- TOPS Docket Diamond Ruled Pads, Wide/Legal Rule, 50 White 8.5 x 11.75 Sheets, PK2, 2PK (63975)
- TOPS Legal Pad, Legal Rule, Letter Size, 50Shts/PD, 3/PK, Canary 6PK (TOP75327)
- TOPS 8-1/2 x 11-3/4" Legal Ruled Pad With Extra Stiff Back, 100 Pg (TOP63379)
- TOPS Pad, Goldfibre, 5X8, Ca, 4Ct Pk (TOP20029)
- TOPS 8-1/2 x 11-3/4" Colored Writing Pad, Pk12 (TOP63120)
- TOPS 8-1/2 x 14" Ruled Perforated Pad, Pk12 (TOP7573)
- BOORUM & PEASE Log Record Book, 150 Pg (G21-150-R)
- Tops Notebooks & Journals