Shop All Notebooks & Journals
Tops
8-1/2" x 11" Legal Pad, Canary, Glue Top
Mfr # TOP7522
Zoro # G5571781
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2 in x 11 in
- Paper Color Canary
- Number of Sheets 50
- Recycled Content 0 %
- Cover Color Glue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tops
- MFR # TOP7522
- Zoro # G5571781
- UPC # 025932752216
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 8-1/2 in x 11 in |
Pad-Spine Width | 8.5" |
Pad Length | 11" |
Sheet Ruling Size | 11/32" |
Description
Notepad, Cover Color Glue, Binding Nonwirebound, Binding Location Top, Backing 30 pt Chipboard, Total Number of Sheets 600, Sheet Size 8-1/2 in x 11 in, Rule Legal, Margin Yes, Paper Color Canary, Paper Weight 16 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-PAINT Permanent Marker, Broad Chisel Tip, Yellow (63735)
- BI-SILQUE Magnetic Push Pins - 3/4" Diameter - Assorted Colors - Pack of 6 (IM356601)
- CASIO JF100MS Desktop Calculator, 10-Digit LCD (JF100BM)
- FABRICATION ENTERPRISES Fabrication Enterprises 12-0920 0-78 in. 0-198 cm Baseline Wall Growth Chart (12-0920)
- TOPS 5 x 8" Jr. Legal Ruled Perforated Pad, Double-Stiched, 50 Pg, Pk12 (TOP63350)
- TOPS 8.5" x 11" Engineering Computation Pad, 200 Pg (TOP35502)
- TOPS 8-1/2 x 11" Gummed Quadrille Pad, 50 Pg (TOP33101)
- TOPS 6 x 9" Poly Covered Steno Books (TOP99708)
- TOPS 9-1/2 x 6" Wirebound Notebook, College Rule, 150 Pg (TOP65362)
- TOPS 9-1/2 x 6" Single Subject Wirebound Notebook (TOP74109)
- AMPAD Pad, Legal, 8.5X11.75, 50Sh, Ca Pk (TOP20220)
- Tops Notebooks & Journals