Shop All Notebooks & Journals
Tops
8-1/2 x 11" Gummed Quadrille Pad, 50 Pg
Mfr # TOP33061
Zoro # G2691179
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2 in x 11 in
- Paper Color White
- Number of Sheets 50
- Recycled Content 0 %
- Cover Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tops
- MFR # TOP33061
- Zoro # G2691179
- UPC # 025932330612
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 8-1/2 in x 11 in |
Pad-Spine Width | 8.5" |
Sheet Ruling Size | 6 sq/in |
Pad Length | 11" |
Description
Notepad, Cover Color Blue, Binding Nonwirebound, Binding Location Top, Backing 28 pt Chipboard, Total Number of Sheets 50, Sheet Size 8-1/2 in x 11 in, Rule Quadrille, Paper Color White, Paper Weight 20 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Shop Ticket Holders, Vinyl, Vertical, 12"x9", 50/BX, Clear 50PK (CLI80912)
- PARTNERS BRAND Newsprint Sheets, 20" x 30", White, 600/Case (NP203025)
- DETECTAPRO Metal Detectable Permanent Marker, Red Color Family, 10 PK (MPENRD)
- SEALER SALES Replacement Kit for W-600A (RK-24A-W-600A)
- TOPS 4 x 8" Reporters Notebook, Pk12 (TOP8030)
- TOPS 9-3/4 x 7-1/2" Sewn Composition Book, 100 Pg (TOP63795)
- TOPS 8-1/4 x 5-7/8" Gray Business Notebook (TOP25330)
- TOPS 8-1/2 x 11-3/4" White Narrow Ruled Pad, 100 Pg, Pk4 (TOP99612)
- TOPS 8-1/2 x 11-3/4" Recycled Notebook, Pk12 (TOP74880)
- TOPS 8-1/2 x 11-3/4" Ruled Perforated Pad, Pk12 (TOP7533)
- REDIFORM Rediform A1081 Large Executive Notebook w/Cover College/Margin Ltr WE 75Sheets (A1081)
- Tops Notebooks & Journals