Shop All Notebooks & Journals
Tops
8-1/2 x 11-3/4" White Legal Ruled Perforated Pad, 50 Pg, Pk12
Mfr # TOP63960
Zoro # G5780381
$57.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2 in x 11-3/4 in
- Paper Color White
- Number of Sheets 50
- Recycled Content 0 %
- Backing 60 pt Rigid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tops
- MFR # TOP63960
- Zoro # G5780381
- UPC # 025932639609
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 8-1/2 in x 11-3/4 in |
Pad-Spine Width | 8.5" |
Pad Length | 11.75" |
Sheet Ruling Size | 11/32" |
Description
Notepad, Binding Nonwirebound, Binding Location Top, Backing 60 pt Rigid, Total Number of Sheets 600, Sheet Size 8-1/2 in x 11-3/4 in, Rule Legal, Paper Color White, Paper Weight 20 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX XEROX PHASER 5500 (113R00668)
- STOUT BY ENVISION Clear Resealable Zipper Seal Storage Bags 12 x 12 Case of 500 Bags, 500PK (ZF-008C)
- LEARNING RESOURCES Giant Inflatable Solar System Set (2434)
- ZORO SELECT Mailer Envelopes, Thickness 0.003", PK500 (56KJ35)
- TOPS 8-1/2 x 11-3/4" Recycled Notebook, Pk12 (TOP74880)
- TOPS 8-1/2 x 11" Gummed Quadrille Pad, 50 Pg (TOP33041)
- TOPS 5 x 8" Ruled Perforated Pad, Pk12, Cover Color: Blue (TOP71500)
- TOPS 5 x 8" Colored Writing Pad, Pk12 (TOP63016)
- TOPS 4 x 8" Recycled Notebook (TOP74130)
- TOPS 8-1/4 x 5-7/8" Gray Business Notebook (TOP25330)
- REDIFORM OFFICE PRODUCTS Rediform® Executive Journal Book, 8-1/2" x 11", College Ruled, White, 150 Sheets/Pad (A1081)
- Tops Notebooks & Journals