Shop All Notebooks & Journals
Tops
8-1/2 x 11-3/4" White Legal Ruled Perforated Pad, 50 Pg, Pk12
Mfr # TOP63400
Zoro # G5783617
product price: $60.45
/pk 12, $5.04/ea
$60.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2 in x 11-3/4 in
- Paper Color Canary
- Number of Sheets 50
- Recycled Content 0 %
- Backing 60 pt Rigid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tops
- MFR # TOP63400
- Zoro # G5783617
- UPC # 025932634000
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 8-1/2 in x 11-3/4 in |
Pad Length | 11.75" |
Pad-Spine Width | 8.5" |
Sheet Ruling Size | 11/32" |
Description
Notepad, Binding Nonwirebound, Binding Location Top, Backing 60 pt Rigid, Total Number of Sheets 600, Sheet Size 8-1/2 in x 11-3/4 in, Rule Legal, Paper Color Canary, Paper Weight 16 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS SCISSORS PLSTC RED 8""OL (194500-1008)
- GENERAL Paper Bags, 30 lbs Cap., #4, 5"w x 3.33"d x 9.75"h, White, PK500 (WB04NP5C)
- MAG-MATE Steel Adjustable Manhole Cover Lift Doll (MCL2000W10)
- VELCRO BRAND Thin Ties, 5"x8", 50/PK, Black (VEK95172)
- TOPS 8.5" x 11" Engineering Computation Pad, 100 Pg (TOP35510)
- TOPS 8-1/2 x 11" Gummed Quadrille Pad, 50 Pg (TOP33061)
- TOPS 5 x 8" Jr. Legal Ruled Perforated Pad, Double-Stitched, 50 Pg, Pk12 (TOP63360)
- TOPS 5 x 8" Colored Writing Pad, Pk12 (TOP63050)
- TOPS 6 x 9" Prism(TM) Steno Notebook, Pk4 (TOP80254)
- TOPS 9-1/2 x 6" Wirebound Notebook, College Rule, 150 Pg (TOP65362)
- ABILITATIONS Hi-Write Composition Notebook, 80 Sheets (1330101-VL)
- Tops Notebooks & Journals