Shop All Notebooks & Journals
Tops
8-1/2 x 11-3/4" Ruled Perforated Pad, Pk12
Mfr # TOP7532
Zoro # G5581265
product price: $33.45
/pk 12, $2.79/ea
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2 in x 11-3/4 in
- Paper Color Canary
- Number of Sheets 50
- Recycled Content 0 %
- Backing 30 pt Chipboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tops
- MFR # TOP7532
- Zoro # G5581265
- UPC # 025932753213
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 8-1/2 in x 11-3/4 in |
Pad-Spine Width | 8.5" |
Sheet Ruling Size | 11/32" |
Pad Length | 11.75" |
Description
Notepad, Binding Nonwirebound, Binding Location Top, Backing 30 pt Chipboard, Total Number of Sheets 600, Sheet Size 8-1/2 in x 11-3/4 in, Rule Legal, Paper Color Canary, Paper Weight 16 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Roll 48" x 550 ft., 1/8" Thickness (36DY85)
- GERSON TACK ROLL COTTON 250YDS 20x16 MESH (GE020802G)
- OIC Clipboard, Carry, Box, Bkcp (83326)
- DETECTAMET Detectable Dry Erase Marker Set, Round Barrel, PK10 (145-A06-P01-A07)
- TOPS 8-1/2 x 11" Gummed Quadrille Pad, 50 Pg (TOP33101)
- TOPS 8-1/2 x 14" Legal Ruled Perforated Pad, Double-Stiched, 50 Pg, Pk12 (TOP63990)
- TOPS Pad, 4X6, Nature, Recycled, We Pk (TOP74716)
- TOPS Legal Pad, Legal Rule, Letter Size, 50Shts/PD, 3/PK, Canary 6PK (TOP75327)
- TOPS 5 x 8" Jr. Legal Ruled Perforated Pad, Double-Stitched, 50 Pg, Pk12 (TOP63360)
- TOPS 8-1/2 x 11-3/4" Ruled Perforated Pad, 50 Pg (TOP75330)
- ROCKETBOOK Mini Notepad, Black Cover, Dot Grid Rule, 3 x 5.5, White, 24 Sheets (EVR-M-R)
- Tops Notebooks & Journals