Shop All Notebooks & Journals
Tops
8-1/2 x 11-3/4" Ruled Perforated Pad, Pk12
Mfr # TOP71533
Zoro # G5757631
product price: $63.75
/pk 12, $5.31/ea
$63.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2 in x 11-3/4 in
- Paper Color White
- Number of Sheets 50
- Recycled Content 0 %
- Backing 40 pt Chipboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tops
- MFR # TOP71533
- Zoro # G5757631
- UPC # 025932715334
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 8-1/2 in x 11-3/4 in |
File Size - Clipboard | Letter |
Sheet Ruling Size | 11/32" |
Pad-Spine Width | 8.5" |
Pad Length | 11.75" |
Description
Notepad, Binding Nonwirebound, Binding Location Top, Backing 40 pt Chipboard, Total Number of Sheets 600, Sheet Size 8-1/2 in x 11-3/4 in, Rule Legal, Paper Color White, Paper Weight 15 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Wrap Machine Option - Stretch Wrap (SWA-FILM)
- DEFLECTO Wall Sign Holder, Single Sided, 11X8.5" (68301)
- RONSTAN Dry Roll-Top 55 L Backpack Black & Grey (RF4014)
- ZORO SELECT Double Wall Gaylord Lid, 40 3/4" x 30 3/4" x 5", Kraft, 5/Bundle (55VJ81)
- TOPS 8-1/2 x 6-3/4" Project Planners, 70 Pg (TOP63754)
- TOPS Pad, American Pride, 5X8, 3Pk (TOP75103)
- TOPS 9-3/4 x 7-1/2" Sewn Composition Book, 100 Pg (TOP63795)
- TOPS 5 x 8" Colored Writing Pad, Pk12 (TOP63016)
- TOPS 8-1/2 x 11-3/4" Legal Ruled Pad With Extra Stiff Back, 100 Pg (TOP63379)
- TOPS 5 x 8" Colored Writing Pad, Pk12 (TOP63050)
- BETTER OFFICE PRODUCTS Kraft Notebooks, Colored Spines, 8.3in.x5.5in. A5 Size, 60 Blank White Pages, 80gsm, Soft Cvr, 10PK (25030)
- Tops Notebooks & Journals