Shop All Notebooks & Journals
This Product is Discontinued
Tops
8-1/2 x 11-3/4" Recycled Ruled Notepad, Pk12 (Discontinued)
Mfr # TOP74085
Zoro # G5649585
This Product is Discontinued
Key Features
- Sheet Size 8-1/2 in x 11-3/4 in
- Paper Color White
- Number of Sheets 50
- Recycled Content 100 %
- Cover Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tops
- MFR # TOP74085
- Zoro # G5649585
- UPC # 025932740855
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 8-1/2 in x 11-3/4 in |
Details
Paper Color | White |
Number of Sheets | 50 |
Recycled Content | 100 % |
Cover Color | Gray |
Backing | 60 pt Chipboard |
Binding Location | Top |
Paper Weight | 18 lb |
Item | Notepad |
Rule | Legal |
Binding | Nonwirebound |
Number of Carbon Sheets | 0 |
Margin | Yes |
Pages Numbered | No |
Total Number of Sheets | 600 |
Description
Notepad, Cover Color Gray, Binding Nonwirebound, Binding Location Top, Backing 60 pt Chipboard, Total Number of Sheets 600, Sheet Size 8-1/2 in x 11-3/4 in, Rule Legal, Margin Yes, Paper Color White, Paper Weight 18 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 100 Percent, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.