Shop All Notebooks & Journals
Tops
8-1/2 x 11-3/4" Recycled Notebook, Pk12
Mfr # TOP74890
Zoro # G5601793
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2 in x 11-3/4 in
- Paper Color Canary
- Number of Sheets 50
- Recycled Content 100 %
- Backing 30 pt Chipboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tops
- MFR # TOP74890
- Zoro # G5601793
- UPC # 025932748905
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 8-1/2 in x 11-3/4 in |
Sheet Ruling Size | 11/32" |
Pad-Spine Width | 8.5" |
Pad Length | 11.75" |
Description
Notepad, Binding Nonwirebound, Binding Location Top, Backing 30 pt Chipboard, Total Number of Sheets 600, Sheet Size 8-1/2 in x 11-3/4 in, Rule Legal, Margin Yes, Paper Color Canary, Paper Weight 16 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 100 Percent, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Gel Gel Pen, Medium 0.7 mm, Blue PK12 (PENK437C)
- ZORO SELECT Corrugated Boxes, 6" x 6" x 8", Kraft, 25/Bundle (11K590)
- CLAUSS Multipurpose, Shears, Straight, 8-1/4 In. L (18052)
- BSC PREFERRED 9 x 12'' Clear View Poly Mailers, 100PK (S-7780)
- TOPS Legal Pad, Legal Rule, Letter Size, 50Shts/PD, 3/PK, Canary 6PK (TOP75327)
- TOPS 8-1/2 x 11-3/4" Legal Ruled Perforated Pad, Double-Stiched, 50 Pg, Pk12 (TOP63410)
- TOPS 8-1/2 x 11" Quadrille Cross Section Pad, 50 Pg (TOP35081)
- TOPS 5.25" x 8.35" Idea Collective Journal, Hard Cover (56872)
- TOPS 8-1/2 x 11-3/4" White Narrow Ruled Pad, 100 Pg, Pk4 (TOP99612)
- TOPS 3 x 5" Single Subject Wirebound Notebook (TOP74135)
- C-LINE PRODUCTS 1-Subject Notebook, Wide Ruled, Yellow, PK24 (22040-CT)
- Tops Notebooks & Journals