Shop All Notebooks & Journals
Tops
8-1/2 x 11-3/4" Recycled Notebook, Pk12
Mfr # TOP74880
Zoro # G5584232
product price: $40.99
/pk 12, $3.42/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2 in x 11-3/4 in
- Paper Color White
- Number of Sheets 50
- Recycled Content 100 %
- Backing 30 pt Chipboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tops
- MFR # TOP74880
- Zoro # G5584232
- UPC # 025932748806
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 8-1/2 in x 11-3/4 in |
Pad-Spine Width | 8.5" |
Sheet Ruling Size | 11/32" |
Pad Length | 11.75" |
Description
Notepad, Binding Nonwirebound, Binding Location Top, Backing 30 pt Chipboard, Total Number of Sheets 600, Sheet Size 8-1/2 in x 11-3/4 in, Rule Legal, Margin Yes, Paper Color White, Paper Weight 16 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 100 Percent, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Dry Erase Marker Refill, Chisel, Black (PIL43922)
- MARKAL Paint Marker, Fine Tip, Black Color Family, Paint (96873)
- INNOVERA Glossy Photo Paper, 7 mil, 8.5 x 11, Glossy White, PK100 (IVR99490)
- PARTNERS BRAND Shipping Tags, 13 Pt., 5 1/4" x 2 5/8", White, 1000/Case (G11061G)
- TOPS 8-1/2 x 11-3/4" Canary Legal Ruled Pad, 100 Pg, Pk6 (TOP63387)
- TOPS 6 x 9" Prism(TM) Steno Notebook, Pk4 (TOP80254)
- TOPS 8-1/2 x 11" Quadrille Cross Section Pad, 50 Pg (TOP35041)
- TOPS 4 x 8" Recycled Notebook (TOP74130)
- TOPS 8-1/2 x 11-3/4" Ruled Perforated Pad, Pk12 (TOP7533)
- TOPS Legal Pad, Legal Rule, Letter Size, 50Shts/PD, 3/PK, Canary 6PK (TOP75327)
- AMPAD White Dual Pad, 100 Pg (20345)
- Tops Notebooks & Journals