Shop All Notebooks & Journals
Tops
8-1/2 x 11-3/4" Legal Wirebound Pad With Cover, 70 Pg
Mfr # TOP63631
Zoro # G2691011
Sold in multiples of 2 for $25.18
$25.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2 in x 11-3/4 in
- Paper Color White
- Number of Sheets 70
- Recycled Content 0 %
- Cover Color Dark Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tops
- MFR # TOP63631
- Zoro # G2691011
- UPC # 025932636318
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 8-1/2 in x 11-3/4 in |
Pad Length | 11.75" |
Pad-Spine Width | 8.5" |
Sheet Ruling Size | 11/32" |
Description
Notebook, Cover Color Dark Green, Cover Material Bond, Binding Wirebound, Binding Location Top, Backing 60 pt Paperboard, Total Number of Sheets 70, Sheet Size 8-1/2 in x 11-3/4 in, Rule Legal, Paper Color White, Paper Weight 16 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST-RITE 48"x192" Magnetic Porcelain Whiteboard, Black Frame (2028P)
- POLAR-TECH Insulated Bio Foam Shipping Container, Inside 6”L x 4.5”W x 5.25”D (200F)
- BANKERS BOX Banker Box, Drawer, Ltr, Wht/Blu, PK6 (00311)
- KLEIN TOOLS Heavy Duty Utility Shear, 8-5/8-Inch (G718HC)
- TOPS 8-1/2 x 11-3/4" Recycled Notebook, Pk12 (TOP74880)
- TOPS 8-1/2 x 11-3/4" Recycled Notebook, Pk12 (TOP74890)
- TOPS 6 x 9" Steno Book With Assorted Colored Cover, Pk4 (TOP80220)
- TOPS 8-1/2 x 14" Ruled Perforated Pad, Pk12 (TOP7572)
- TOPS FocusNotes System Paper, 50 Pg (77103)
- TOPS 8-1/2 x 11" Gummed Quadrille Pad, 50 Pg (TOP33051)
- DENIK Embroidered Vegan-Suede Layflat Hardbound Journal, Evelyn's Bouquet, College Rule, 8x5.5, 72 Sheets (AHBC550L)
- Tops Notebooks & Journals