Shop All Notebooks & Journals
Tops
8-1/2 x 11-3/4" Legal Wirebound Pad With Cover, 70 Pg
Mfr # TOP63621
Zoro # G2691020
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2 in x 11-3/4 in
- Paper Color Canary
- Number of Sheets 70
- Recycled Content 0 %
- Cover Color Dark Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tops
- MFR # TOP63621
- Zoro # G2691020
- UPC # 025932636219
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 8-1/2 in x 11-3/4 in |
Sheet Ruling Size | 11/32" |
Pad Length | 11.75" |
Pad-Spine Width | 8.5" |
Description
Notebook, Cover Color Dark Green, Cover Material Flysheet, Binding Wirebound, Binding Location Top, Backing 60 pt Paperboard, Total Number of Sheets 70, Sheet Size 8-1/2 in x 11-3/4 in, Rule Legal, Paper Color Canary, Paper Weight 16 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM DIVERSIFIED Bag Holder White (33200)
- MARTIN YALE Opener, Letter, Battery (1624)
- UNIVERSAL Envelope, 4-1/8 x 9-1/2, Security, PK500 (UNV35202)
- DYMO Label Printer, 2 Lines, Font Size XS-XL (2175085)
- TOPS Tops 32851 Application for Employment 8-1/2 x 11 Two 50-Form Pads Pack (32851)
- TOPS 8-1/2 x 11-3/4" Recycled Notebook, Pk12 (TOP74880)
- TOPS 8-1/2 x 11-3/4" Ruled Perforated Pad, 50 Pg (TOP75330)
- TOPS 8-1/2 x 11" Quadrille Cross Section Pad, 50 Pg (TOP35081)
- TOPS 6 x 9" Prism(TM) Steno Notebook, Pk4 (TOP80264)
- TOPS 9-3/4 x 7-1/2" Sewn Composition Book, 100 Pg (TOP63794)
- AMPAD/ OF AMERCN PD&PPR Ampad, QUADRILLE PADS, 4 SQ/IN QUADRILLE RULE, 8.5 X 11, WHITE, 50 SHEETS (22030C)
- Tops Notebooks & Journals