Shop All Notebooks & Journals
Tops
8-1/2 x 11-3/4" Legal Ruled Pad With Extra Stiff Back, 100 Pg
Mfr # TOP63379
Zoro # G2691066
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2 in x 11-3/4 in
- Paper Color White
- Number of Sheets 100
- Recycled Content 0 %
- Backing 80 pt Backboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tops
- MFR # TOP63379
- Zoro # G2691066
- UPC # 025932633799
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 8-1/2 in x 11-3/4 in |
Pad Length | 11.75" |
Pad-Spine Width | 8.5" |
Sheet Ruling Size | 11/32" |
Description
Notepad, Binding Nonwirebound, Binding Location Top, Backing 80 pt Backboard, Total Number of Sheets 100, Sheet Size 8-1/2 in x 11-3/4 in, Rule Legal, Paper Color White, Paper Weight 16 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSECT LORE Ladybug Land™ Growing Kit (2100)
- BETTER OFFICE PRODUCTS Quad Ruled Comp Book Notebook, 4x4 Graph Ruled Paper, 80 Sheets, 9.75in. x 7.5in. Black Cover, 12PK (25612)
- TRU RED Notepads, Project-Management Format, 50 White 8.5 x 11.75 Sheets, 6PK (TR57379/TR59923)
- ZORO SELECT Flat Corrugated Boxes, 22" x 18" x 6", Kraft, 20/Bundle (11A620)
- TOPS 8-1/2 x 11-3/4" Wide/Margin Gold Planning Pad, 40 Pg, Pk4 (TOP77102)
- TOPS 8-1/2 x 14" Ruled Perforated Pad, Pk12 (TOP7572)
- TOPS 8.5" x 11" Quadrille Engineering Computation Pad, 100 Pg (TOP35500)
- TOPS Pad, Legal, 8.5X11.75, 4Pk, Ca Pk (TOP20032)
- TOPS 8-1/2 x 14" Legal Ruled Perforated Pad, Double-Stiched, 50 Pg, Pk12 (TOP63990)
- TOPS 8-1/2 x 11" Gummed Quadrille Pad, 50 Pg (TOP33051)
- HEATHROW SCIENTIFIC Laboratory Notebook, Lined, Black, 100 pg (212614)
- Tops Notebooks & Journals