Shop All Notebooks & Journals
Tops
8-1/2 x 11-3/4" Colored Writing Pad, Pk12
Mfr # TOP63150
Zoro # G5593454
product price: $56.39
/pk 12, $4.70/ea
$56.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2 in x 11-3/4 in
- Paper Color Pastel Pink
- Number of Sheets 50
- Recycled Content 0 %
- Backing 60 pt Chipboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tops
- MFR # TOP63150
- Zoro # G5593454
- UPC # 025932631504
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 8-1/2 in x 11-3/4 in |
Pad-Spine Width | 8.5" |
Pad Length | 11.75" |
Sheet Ruling Size | 11/32" |
Description
Notepad, Binding Nonwirebound, Binding Location Top, Backing 60 pt Chipboard, Total Number of Sheets 600, Sheet Size 8-1/2 in x 11-3/4 in, Rule Legal, Paper Color Pastel Pink, Paper Weight 16 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lock Kit, For 4C Pedestal Mailboxes (97-75)
- ELECTRIDUCT Split Wire Loom Tubing- 1.5 x 10ft- Black (WL-BK-150-10)
- ARCHITECTURAL MAILBOXES Carlisle Post Mount Mailbox Black (8760B-10)
- GLOBAL INDUSTRIAL Medical Chart Hanging Wall File Holder, 11 Pockets, Black (806407)
- TOPS 8-1/2 x 11" Quadrille Cross Section Pad, 50 Pg (TOP35081)
- TOPS 8-1/2 x 11-3/4" Colored Writing Pad, Pk12 (TOP63130)
- TOPS 6 x 9" Recycled Notebook (TOP74688)
- TOPS 8-1/2 x 11" Gummed Quadrille Pad, 50 Pg (TOP33041)
- TOPS 5 x 8" Jr. Legal Ruled Perforated Pad, Double-Stitched, 50 Pg, Pk12 (TOP63360)
- TOPS 6 x 9" Recycled Notebook (TOP74690)
- MEAD PRODUCTS NOTEBOOK, 11X8.5,120SH (06710)
- Tops Notebooks & Journals