Shop All Notebooks & Journals
Tops
8-1/2 x 11-3/4" Colored Writing Pad, Pk12
Mfr # TOP63140
Zoro # G5834665
$68.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2 in x 11-3/4 in
- Paper Color Pastel Orchid
- Number of Sheets 50
- Recycled Content 0 %
- Backing 60 pt Chipboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tops
- MFR # TOP63140
- Zoro # G5834665
- UPC # 025932631405
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 8-1/2 in x 11-3/4 in |
Pad-Spine Width | 8.5" |
Sheet Ruling Size | 11/32" |
Pad Length | 11.75" |
Description
Notepad, Binding Nonwirebound, Binding Location Top, Backing 60 pt Chipboard, Total Number of Sheets 600, Sheet Size 8-1/2 in x 11-3/4 in, Rule Legal, Paper Color Pastel Orchid, Paper Weight 16 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY 1" Slant Ring Durable Binder, White (AVE17012)
- ZORO SELECT Corrugated Boxes, 13" x 10" x 6", Kraft, 25/Bundle (11R341)
- ZORO SELECT Plastic Strapping, 4000 ft. L, 35 mil (33RZ19)
- SMEAD Report Cover 8-1/2 x 11", .5", Black, PK25 (87453)
- TOPS 5 x 8" Recycled Notebook, Pk12 (TOP74840)
- TOPS 8-1/2 x 5-1/2" Narrow Classified(TM) Colors Notebook, 100 Pg (TOP73505)
- TOPS 5 x 8" Colored Writing Pad, Pk12 (TOP63020)
- TOPS 8-1/2 x 11-3/4" Colored Writing Pad, Pk12 (TOP63150)
- TOPS 5 x 8" Colored Writing Pad, Pk12 (TOP63090)
- TOPS 4 x 8" Reporters Notebook, Pk12 (TOP8030)
- NATIONAL 6 x 9" Green Steno Pad (36646)
- Tops Notebooks & Journals