Shop All Notebooks & Journals
Tops
8-1/2 x 11-3/4" Colored Writing Pad, Pk12
Mfr # TOP63120
Zoro # G5751943
$68.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2 in x 11-3/4 in
- Paper Color Pastel Blue
- Number of Sheets 50
- Recycled Content 0 %
- Backing 60 pt Chipboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tops
- MFR # TOP63120
- Zoro # G5751943
- UPC # 025932631207
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 8-1/2 in x 11-3/4 in |
Sheet Ruling Size | 11/32" |
Pad-Spine Width | 8.5" |
Pad Length | 11.75" |
Description
Notepad, Binding Nonwirebound, Binding Location Top, Backing 60 pt Chipboard, Total Number of Sheets 600, Sheet Size 8-1/2 in x 11-3/4 in, Rule Legal, Paper Color Pastel Blue, Paper Weight 16 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWNHILL Heavy-Duty Mailing Tube, 60inLxPK24 (P3060KHD)
- PACON Composition, 1/4"Quadrlle, 8.5"x11", PK500 (2411)
- WESTCOTT Scissors, 8" Straight Scissor All Purpose (13135-3PK) (16907)
- TOY TIME Toy Time Wooden Folding Mancala Game (243573COH)
- TOPS 8-1/2 x 6-3/4" Project Planners, 70 Pg (TOP63754)
- TOPS 8-1/2 x 5-1/2" Narrow Classified(TM) Colors Notebook, 100 Pg (TOP73505)
- TOPS 8-1/2 x 6-3/4" Wired Planner Pad, 100 Pg (TOP63828)
- TOPS 8-1/2 x 11-3/4" White Legal Ruled Perforated Pad, 50 Pg, Pk12 (TOP63960)
- TOPS 4 x 8" Reporters Notebook, Pk12 (TOP8030)
- TOPS Docket Diamond Ruled Pads, Wide/Legal Rule, 50 White 8.5 x 11.75 Sheets, PK2, 2PK (63975)
- ROARING SPRING Case of Bio-Prefered Legal Pads, 8.5"x11.75", 40 sheets/Pad, Premium Paper, Micro-Perforation Ruled (24326cs)
- Tops Notebooks & Journals