Shop All Notebooks & Journals
Tops
8-1/2 x 11-3/4" Canary Legal Ruled Perforated Pad, 50 Pg, Pk12
Mfr # TOP63950
Zoro # G5743306
product price: $61.69
/pk 12, $5.14/ea
$61.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2 in x 11-3/4 in
- Paper Color Canary
- Number of Sheets 50
- Recycled Content 0 %
- Backing 60 pt Rigid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tops
- MFR # TOP63950
- Zoro # G5743306
- UPC # 025932639500
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 8-1/2 in x 11-3/4 in |
Pad-Spine Width | 8.5" |
Pad Length | 11.75" |
Sheet Ruling Size | 11/32" |
Description
Notepad, Binding Nonwirebound, Binding Location Top, Backing 60 pt Rigid, Total Number of Sheets 600, Sheet Size 8-1/2 in x 11-3/4 in, Rule Legal, Paper Color Canary, Paper Weight 20 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICOH Black Toner Cartridge 29.5K YLD (841813)
- INNOVERA Remanufactured TN221C Toner, 1400 Page-Yield, Cyan (IVRTN221C)
- ZORO SELECT Corrugated Boxes, 9" x 7" x 7", Kraft, 25/Bundle (11K622)
- AVERY 2" Slant Ring Heavy Duty Binder, White (AVE05504)
- TOPS 8-1/2 x 14" Ruled Perforated Pad, Pk12 (TOP7573)
- TOPS 8-1/2 x 11-3/4" Colored Writing Pad, Pk6 (TOP63116)
- TOPS 5 x 8" Colored Writing Pad, Pk12 (TOP63050)
- TOPS 8-1/2 x 11-3/4" White Narrow Ruled Pad, 100 Pg, Pk4 (TOP99612)
- TOPS 6 x 9" Steno Book, 80 Pg (TOP8021)
- TOPS 5 x 8" Colored Writing Pad, Pk12 (TOP63016)
- TOPS 6 x 9" Poly Covered Steno Books (TOP99708)
- Tops Notebooks & Journals