Shop All Notebooks & Journals
Tops
8-1/2 x 11-3/4" American Pride(TM) Writing Pad, Pk12
Mfr # TOP75140
Zoro # G5559601
product price: $59.85
/pk 12, $4.99/ea
$59.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2 in x 11-3/4 in
- Paper Color White
- Number of Sheets 50
- Recycled Content 100 %
- Cover Color Blue, Red, White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tops
- MFR # TOP75140
- Zoro # G5559601
- UPC # 025932751400
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 8-1/2 in x 11-3/4 in |
Sheet Ruling Size | 11/32" |
Pad Length | 11.75" |
Pad-Spine Width | 8.5" |
Description
Notepad, Cover Color Blue, Red, White, Cover Material Flysheet, Binding Nonwirebound, Binding Location Top, Backing 30 pt Chipboard, Total Number of Sheets 600, Sheet Size 8-1/2 in x 11-3/4 in, Rule Legal, Paper Color White, Paper Weight 15 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 100 Percent, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Packing Tape/Dispenser, Value Pack, 1-7/8"x164', 6/PK, CL 6PK (MMM38506DP3)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 10" x 5", 2 mil, Clear, Pk1000 (5CNZ0)
- MASTERVISION Display Easel, 65" H, 33" W (FLX09101MV)
- PARTNERS BRAND Indented Kraft Paper Sheet, 24" x 36", Kraft, 210/Case (IKP2436)
- TOPS 3 x 5" Single Subject Wirebound Notebook (TOP74135)
- TOPS 8-1/2 x 14" Ruled Perforated Pad, Pk12 (TOP7572)
- TOPS 11 x 8-1/2" Wirebound Notebook, College Rule, 200 Pg (TOP65581)
- TOPS 11 x 8-1/2" Gummed Data Pad Numbered Column Headings, 50 Pg (TOP3619)
- TOPS 8-1/2 x 11" Gummed Quadrille Pad, 50 Pg (TOP33041)
- TOPS 8-1/2 x 11-3/4" Ruled Perforated Pad, Pk12 (TOP7533)
- BLACK N RED Hardcover Twinwire Notebook, 1 Sub, Wide/Legal, Blk/Rd, 9.88x7, 70 Sht (400110532)
- Tops Notebooks & Journals