Shop All Notebooks & Journals
Tops
6 x 9" Steno Book With Assorted Colored Cover, Pk4
Mfr # TOP80221
Zoro # G5659376
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 6 in x 9 in
- Paper Color Green Tint
- Number of Sheets 80
- Recycled Content 0 %
- Cover Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tops
- MFR # TOP80221
- Zoro # G5659376
- UPC # 025932802218
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 6 in x 9 in |
Height | 9" |
Width | 6" |
Sheet Ruling Size | 1/3" |
Pad-Spine Width | 6" |
Pad Length | 9" |
Description
Notebook, Cover Color Assorted, Binding Wirebound, Binding Location Top, Backing Chipboard, Total Number of Sheets 320, Sheet Size 6 in x 9 in, Rule Gregg, Paper Color Green Tint, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Mailers, 12" x 4" x 2", White, 50/Bundle (M1242)
- ZORO SELECT Double Wall Boxes, 22" x 18" x 16", Kraft, 10/Bundle (55VM37)
- SEALER SALES OnPak Ultrasonic Clam Shell Sealer w 3mm x 6mm Seal Width (OnPak_Gen3.0)
- AZAR DISPLAYS Eight Pocket Business/Gift Card Holder Inside Dimension: 3.75"W, PK2 (252017)
- TOPS 3 x 5" Single Subject Wirebound Notebook (TOP74135)
- TOPS 10-1/2 x 8" Gray Business Notebook (TOP25331)
- TOPS 8-1/2 x 5-1/2" Narrow Classified(TM) Colors Notebook, 100 Pg (TOP73507)
- TOPS FocusNotes System Paper, 50 Pg (77103)
- TOPS 8-1/2 x 11-3/4" Colored Writing Pad, Pk6 (TOP63116)
- TOPS 6 x 9" Prism(TM) Steno Notebook, Pk4 (TOP80254)
- PACON CORPORATION Pacon Corporation PAC2425 Composition Books 1-2In Ruled (PAC2425)
- Tops Notebooks & Journals