Shop All Notebooks & Journals
Tops
6 x 9" Steno Book With Assorted Colored Cover, Pk4
Mfr # TOP80220
Zoro # G5837097
product price: $15.15
/pk 4, $3.79/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 6 in x 9 in
- Paper Color White
- Number of Sheets 80
- Recycled Content 0 %
- Cover Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tops
- MFR # TOP80220
- Zoro # G5837097
- UPC # 025932802201
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 6 in x 9 in |
Pad-Spine Width | 6" |
Sheet Ruling Size | 1/3" |
Pad Length | 9" |
Details
Paper Color | White |
Number of Sheets | 80 |
Recycled Content | 0 % |
Cover Color | Assorted |
Backing | Chipboard |
Binding Location | Top |
Item | Notebook |
Rule | Gregg |
Binding | Wirebound |
Number of Carbon Sheets | 0 |
Pages Numbered | No |
Total Number of Sheets | 320 |
Sheet Rule/Format Type | Gregg Rule |
Pad-Binding Type | Spiral Coil |
Sheet-Ruling Color | Blue |
Back-Cover Material | Chipboard |
Number of Subjects/Sections | 1 |
Columns per Sheet | 2 |
Sheet Color | White |
Pad-Binding Edge | Top |
Description
Notebook, Cover Color Assorted, Binding Wirebound, Binding Location Top, Backing Chipboard, Total Number of Sheets 320, Sheet Size 6 in x 9 in, Rule Gregg, Paper Color White, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Filament Tape, 50mm x 50m, 6 mil (8959)
- AVERY Clean Edge Business Cards, True P, PK200 (8871)
- TAKE NOTE! Dry-Erase Marker, Chisel Tip, 12/PK, Assorted PK (CYO586545)
- RD PLASTICS CO Reclosable Poly Bags, 4"W x 6"L, 2 Mil, Clear, 1000/Pack (A19)
- TOPS 8-1/2 x 5-1/2" Narrow Classified(TM) Colors Notebook, 100 Pg (TOP73506)
- TOPS 5 x 8" Colored Writing Pad, Pk12 (TOP63090)
- TOPS 8-1/2 x 11" Quadrille Cross Section Pad, 50 Pg (TOP35101)
- TOPS 8.5" x 11" Quadrille Engineering Computation Pad, 100 Pg (TOP35500)
- TOPS 6 x 9" Recycled Notebook (TOP74690)
- TOPS 8.5" x 11" Engineering Computation Pad, 200 Pg (TOP35502)
- MEAD Primary Journal Half Page Ruled, 100 Sheets Per Book, PK6 (MEA09554)
- Tops Notebooks & Journals