Shop All Notebooks & Journals
Tops
6 x 9" Prism(TM) Steno Notebook, Pk4
Mfr # TOP80264
Zoro # G5483746
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 6 in x 9 in
- Paper Color Orchid
- Number of Sheets 80
- Recycled Content 0 %
- Cover Color Orchid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tops
- MFR # TOP80264
- Zoro # G5483746
- UPC # 025932802645
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 6 in x 9 in |
Sheet Ruling Size | 1/3" |
Pad-Spine Width | 6" |
Pad Length | 9" |
Description
Notebook, Cover Color Orchid, Cover Material Chipboard, Binding Wirebound, Binding Location Top, Backing 40 pt Chipboard, Total Number of Sheets 320, Sheet Size 6 in x 9 in, Rule Gregg, Paper Color Orchid, Paper Weight 15 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Crayon and Marker Holder, Large Tip, Black Color Family (85490)
- ZORO SELECT Anti-Stat Bubble Bag, Sz 3/16", 6"W, PK250 (56LT28)
- SEALER SALES Drive Belt for Sealer Sales CBS-880, FR-770 Band Sealers (CBS-880-26)
- MARSH Tape Dispenser, 3" Water Activated Tape (TDH)
- TOPS 8-1/2 x 11-3/4" White Legal Ruled Perforated Pad, 50 Pg, Pk12 (TOP63960)
- TOPS 5 x 8" Ruled Perforated Pad, Pk12 (TOP7500)
- TOPS 8-1/2 x 5-1/2" Narrow Classified(TM) Colors Notebook, 100 Pg (TOP73505)
- TOPS 8-1/2 x 11-3/4" Wide/Margin Gold Planning Pad, 40 Pg, Pk4 (TOP77102)
- TOPS Pad, Goldfibre, 5X8, Ca, 4Ct Pk (TOP20029)
- TOPS 8-1/2 x 11-3/4" Colored Writing Pad, Pk12 (TOP63150)
- RITE IN THE RAIN Spiral Notebook, 4-5/8 x 7" Sz, Br Cover (473)
- Tops Notebooks & Journals