Shop All Notebooks & Journals
Tops
5 X 8" White Narrow Docket Pad, 50 Pg, Pk6
Mfr # 63366
Zoro # G5883827
product price: $21.55
/pk 6, $3.59/ea
$21.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 5 x 8
- Number of Sheets 50
- Width 5"
- Size 5 x 8
- Material Chipboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tops
- MFR # 63366
- Zoro # G5883827
- UPC # 025932633669
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 5 x 8 |
Width | 5" |
Size | 5 x 8 |
Pad Length | 8" |
Sheet Ruling Size | 1/4" |
Pad-Spine Width | 5" |
Details
Number of Sheets | 50 |
Item | DocketPads,5x8,Narrow,White,50 Sheet,PK6 |
Material | Chipboard |
Color | White |
Back-Cover Material | Chipboard |
Pad-Binding Type | Sewn |
Weight | 1 lbs |
Number of Subjects/Sections | 1 |
Sheet Basis Weight (lb) | 16 lb Bond |
Sheet-Ruling Color | Blue |
Sheet Rule/Format Type | Narrow Rule |
Pad-Binding Details | Double-Stitched |
Sheet Color | White |
Sheet Perforation Details | Letr-Trim® Perforation |
Pad-Binding Edge | Top |
Description
DocketPads,5x8,Narrow,White,50 Sheet,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 20" x 12" x 8", Kraft, 20/Bundle (11R428)
- UNIVERSAL ONE 2" D-Ring Binder, White (UNV20746)
- INTERTAPE 570 Tan 48Mmx50M Ipg, Pk36 (N8244)
- MELISSA & DOUG Fire Chief Role Play Costume Set (4834)
- TOPS 5 x 8" Ruled Perforated Pad, Pk12 (TOP7500)
- TOPS 5 x 8" Jr. Legal Ruled Perforated Pad, Double-Stiched, 50 Pg, Pk12 (TOP63350)
- TOPS 3 x 5" Single Subject Wirebound Notebook (TOP74135)
- TOPS 8-1/2 x 11-3/4" Canary Legal Ruled Perforated Pad, 50 Pg, Pk12 (TOP63950)
- TOPS 6 x 9" Poly Covered Steno Books (TOP99708)
- TOPS 8-1/2 x 11-3/4" White Legal Ruled Perforated Pad, 50 Pg, Pk12 (TOP63960)
- REDIFORM OFFICE PRODUCTS Rediform® Executive Journal Book, 8-1/2" x 11", College Ruled, White, 150 Sheets/Pad (A1081)
- Tops Notebooks & Journals