Shop All Notebooks & Journals
Tops
5 x 8" Ruled Perforated Pad, Pk12, Cover Color: Blue
Mfr # TOP71500
Zoro # G5682022
product price: $40.89
/pk 12, $3.41/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 5 in x 8 in
- Paper Color White
- Number of Sheets 50
- Recycled Content 0 %
- Cover Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tops
- MFR # TOP71500
- Zoro # G5682022
- UPC # 025932715006
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 5 in x 8 in |
Height | 2.50" |
Width | 8" |
File Size - Clipboard | Jr.Legal |
Pad Length | 8" |
Sheet Ruling Size | 1/4" |
Pad-Spine Width | 5" |
Description
Notepad, Cover Color Blue, Binding Nonwirebound, Binding Location Top, Backing 40 pt Chipboard, Total Number of Sheets 600, Sheet Size 5 in x 8 in, Rule Narrow, Paper Color White, Paper Weight 16 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOSHIBA Toshiba Toner Cartridge, 43,900 Yield (T3008U)
- ISM/CCC Roll Carton Closing Staples, 3/4" Leg Length, 1-3/8" Crown (1611-1056)
- SHARPIE Paint Marker, Fine Tip, White Color Family, Paint, 12 PK (35543)
- SMEAD Binder Cover, Black (81151)
- TOPS 9-3/4 x 7-1/2" Sewn Composition Book, 100 Pg (TOP63794)
- TOPS 6 x 9" Prism(TM) Steno Notebook, Pk4 (TOP80254)
- TOPS 8-1/4 x 5-7/8" Gray Business Notebook (TOP25330)
- TOPS 5 x 8" Colored Writing Pad, Pk12 (TOP63016)
- TOPS Docket Diamond Ruled Pads, Wide/Legal Rule, 50 White 8.5 x 11.75 Sheets, PK2, 2PK (63975)
- TOPS 5 x 8" Jr. Legal Ruled Perforated Pad, Double-Stitched, 50 Pg, Pk12 (TOP63360)
- REDIFORM Notebook, Lab, 5X5, Bk60Ct (RED43591)
- Tops Notebooks & Journals