Shop All Notebooks & Journals
This Product is Discontinued
Tops
5 x 8" Recycled Ruled Notepad, Pk12 (Discontinued)
Mfr # TOP74005
Zoro # G5676307
This Product is Discontinued
Key Features
- Sheet Size 5 in x 8 in
- Paper Color White
- Number of Sheets 50
- Recycled Content 100 %
- Cover Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tops
- MFR # TOP74005
- Zoro # G5676307
- UPC # 025932740053
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 5 in x 8 in |
Pad Length | 8" |
Pad-Spine Width | 5" |
Sheet Ruling Size | 1/4" |
Description
Notepad, Cover Color Gray, Binding Nonwirebound, Binding Location Top, Backing 60 pt Chipboard, Total Number of Sheets 600, Sheet Size 5 in x 8 in, Rule Narrow, Margin Yes, Paper Color White, Paper Weight 18 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 100 Percent, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.