Shop All Notebooks & Journals
Tops
5 x 8" Recycled Notebook, Pk12
Mfr # TOP74830
Zoro # G5719944
product price: $27.99
/pk 12, $2.33/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 5 in x 8 in
- Paper Color White
- Number of Sheets 50
- Recycled Content 100 %
- Backing 30 pt Chipboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tops
- MFR # TOP74830
- Zoro # G5719944
- UPC # 025932748301
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 5 in x 8 in |
Pad-Spine Width | 5" |
Pad Length | 8" |
Sheet Ruling Size | 1/4" |
Description
Notepad, Binding Nonwirebound, Binding Location Top, Backing 30 pt Chipboard, Total Number of Sheets 600, Sheet Size 5 in x 8 in, Rule Narrow, Margin Yes, Paper Color White, Paper Weight 16 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 100 Percent, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANFORD Sanford Brands SAN37121DZ Sharpie Precision Ultra-Fine Point Markers - Black (SAN37121DZ)
- SAMSILL Zip Pad Holder/Ring Binder, Pockets, Black (15650)
- HEATHROW SCIENTIFIC Parafilm Dispenser, 4.7" L, 6.1" W, Blue (HS234525B)
- SOUTHWORTH Paper, White Cotton, 24No, PK100 (R14CF)
- TOPS 10-1/2 x 8" Gray Business Notebook (TOP25331)
- TOPS Legal Pad, Legal Rule, Letter Size, 50Shts/PD, 3/PK, Canary 6PK (TOP75327)
- TOPS 8.5" x 11" Quadrille Engineering Computation Pad, 100 Pg (TOP35500)
- TOPS 8-1/2 x 11-3/4" Legal Ruled Perforated Pad, Double-Stiched, 50 Pg, Pk12 (TOP63410)
- TOPS 5 x 8" Ruled Perforated Pad, Pk12 (TOP7500)
- TOPS 10-1/2 x 8" Wirebound Notebook, College Rule, 70 Pg (TOP65021)
- TOPS Pad, American Pride, 5X8, 3Pk (TOP75103)
- Tops Notebooks & Journals