Shop All Notebooks & Journals
Tops
5 x 8" Colored Writing Pad, Pk12
Mfr # TOP63020
Zoro # G5630134
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 5 in x 8 in
- Paper Color Pastel Blue
- Number of Sheets 50
- Recycled Content 0 %
- Backing 60 pt Chipboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tops
- MFR # TOP63020
- Zoro # G5630134
- UPC # 025932630200
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 5 in x 8 in |
Sheet Ruling Size | 1/4" |
Pad Length | 8" |
Pad-Spine Width | 5" |
Description
Notepad, Binding Nonwirebound, Binding Location Top, Backing 60 pt Chipboard, Total Number of Sheets 600, Sheet Size 5 in x 8 in, Rule Narrow, Paper Color Pastel Blue, Paper Weight 16 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Steel Top Dispenser, 3 x 3, Black/Steel (STL330BK)
- 3M DBI-SALA Heat Shrink, 1" W, 1-3/4" L, PK25 (1500020)
- TORBAL Balance Scale, 300kg/600 lb., 19 in.W (BA303)
- IDL PACKAGING Steel Strapping Seals, 1/2", Open, Snap-On, PK100 (ST-O-12-M)
- TOPS 8-1/2 x 6-3/4" Wired Planner Pad, 100 Pg (TOP63827)
- TOPS 5 x 8" American Pride(TM) Writing Pad, Pk12 (TOP75101)
- TOPS Pad, 4X6, Nature, Recycled, We Pk (TOP74716)
- TOPS 5.25" x 8.35" Idea Collective Journal, Hard Cover (56872)
- TOPS Legal Pad, Legal Rule, Letter Size, 50Shts/PD, 3/PK, Canary 6PK (TOP75327)
- TOPS 8-1/2 x 11-3/4" Legal Ruled Perforated Pad, Double-Stiched, 50 Pg, Pk12 (TOP63410)
- REDI-TAG Redi-Tag Corporation RTG81014 Sign Here Arrow Message Flag- .56ft.ft.x1-.88ft.ft.- Yellow (81014)
- Tops Notebooks & Journals