Shop All Notebooks & Journals
Tops
5 x 8" Colored Writing Pad, Pk12
Mfr # TOP63016
Zoro # G9626075
original price:
$17.35
19% off
new price: $14.05
/pk 6, $2.34/ea
$14.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 5 in x 8 in
- Paper Color Blue, Orchid, Pink
- Number of Sheets 50
- Recycled Content 0 %
- Backing 60 pt Chipboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tops
- MFR # TOP63016
- Zoro # G9626075
- UPC # 025932630163
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 5 in x 8 in |
Sheet Ruling Size | 1/4" |
Pad Length | 8" |
Pad-Spine Width | 5" |
Description
Notepad, Binding Nonwirebound, Binding Location Top, Backing 60 pt Chipboard, Total Number of Sheets 300, Sheet Size 5 in x 8 in, Rule Narrow, Paper Color Blue, Orchid, Pink, Paper Weight 16 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES 12 x 500ft PVC CF Shrink Film, 75 gauge (F-12-75-500)
- ZORR Zorr 222031 Roll a Tray Max Liner (856728004062)
- ZORO SELECT Plastic Corrugated Sheets, 24" x 36", White, 10/Bundle (56EC60)
- BIC Cristal Ballpoint Stick Pens, 10PK (BICMSP10BK)
- TOPS 8-1/2 x 11" Gummed Quadrille Pad, 50 Pg (TOP33041)
- TOPS Pad, Legal, 8.5X11.75, 4Pk, Ca Pk (TOP20032)
- TOPS 8-1/2 x 6-3/4" Wired Planner Pad, 100 Pg (TOP63827)
- TOPS 6 x 9" Prism(TM) Steno Notebook, Pk4 (TOP80254)
- TOPS 6 x 9" Steno Book With Assorted Colored Cover, Pk4 (TOP80220)
- TOPS 9-1/2 x 6" Single Subject Wirebound Notebook (TOP74109)
- MAYHEW HINGE PIN REMOVR HMRLESS (17360)
- Tops Notebooks & Journals