Shop All Forms
Tops
5-Part 1099-NEC Tax Forms, 8.5 x 11, PK50
Mfr # 22993-MISC
Zoro # G4526563
product price: $39.49
/pk 50, $0.79/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1.44 lbs
- Size 8.5 x 11
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 8.5 x 11 |
Details
Weight | 1.44 lbs |
Color | White |
Description
TOPSTM 1099-NEC Tax Forms help you conquer your 2020 tax season. Stay on top of changes. You'll use the new 1099-NEC to report nonemployee compensation, replacing Box 7 on the old 1099-MISC in 2020. Acid-free paper and heat-resistant inks help you produce smudge-free, archival-safe tax forms. Copy A and 1096 sheets have the scannable red ink required by the IRS for paper filing. Includes three 1096 forms per pack. Meets or exceeds IRS specifications. QuickBooks and accounting software compatible.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Bubble Lined Poly Mailers, 12 1/2" x 19", White, 50/Case (B839)
- INNOVATIVE STORAGE DESIGNS Soft-Sided Pencil Case, Black (AVT-67000)
- THE PUPPET CO Puppet Buddies, Sloth (PC004635)
- SEALER SALES KF-150CST w/ Adjustable Temperature Controller (KF-150CSTA)
- TOPS Laser Printer Claim Forms, CMS-1500, 1-Part, 9-1/2"x11", 500/PK 500PK (TOP50126RV)
- TOPS CMS 1500 Claim Form, Laser, 20 lb, 8-1/2"x11", 250/PK, 8PK, WE 250PK (TOP50135RV)
- TOPS Proposal Form, 8-1/2 x 11, Three-Part Carbonless, PK50 (3850)
- TOPS W2 Laser Kit, 6-Part, w/Envelopes, 8-1/2"x5-1/2", 24/PK, WE 6PK (TOP22904KIT)
- TOPS 5-Part 1099-NEC Online Tax Kit, 8.5 x 11, PK24 (22905KITNEC)
- NATIONAL CHECKING 3.5"x6.75 1 Part Green 13 Line Guest Check 50 Checks, PK50 (G3632SP)
- NATIONAL CHECKING National Checking Guest Check 1 Part Green 17 Line, PK5000 (240-50)
- Tops Forms