Shop All Forms
Tops
4-Part 1099-NEC Continuous Tax Forms, 8.5 x 11, PK24
Mfr # 2299NEC
Zoro # G4526064
product price: $22.99
/pk 24, $0.96/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size 8.5 x 11
- Weight 6.2 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 8.5 x 11 |
Details
Color | White |
Weight | 6.2 lbs |
Description
TOPSTM 1099-NEC Continuous Tax Forms help you conquer your 2020 tax season. Get IRS Form 1099-NEC on continuous feed paper for pin-fed dot matrix printers. Stay on top of changes. You'll use the new 1099-NEC to report nonemployee compensation, replacing Box 7 on the old 1099-MISC in 2020. Acid-free paper and heat-resistant inks help you produce smudge-free, archival-safe tax forms. Copy A and 1096 sheets have the scannable red ink required by the IRS for paper filing. Includes three 1096 forms per pack. Meets or exceeds IRS specifications. QuickBooks and accounting software compatible.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA VISUAL Adhesive Magnetic Strip, 4ft L x 1in W (P-240-4)
- SCOTCH Scotch(R) Shipping Packaging Tape, PK6 (3950-6)
- GLOBAL INDUSTRIAL Chrome Wire Document Holder (489070)
- MARKAL Paint Crayon, Large Tip, Red Color Family, 12 PK (81922)
- TOPS W2 Laser Kit, 6-Part, w/Envelopes, 8-1/2"x5-1/2", 24/PK, WE 6PK (TOP22904KIT)
- TOPS 5-Part 1099-NEC Online Tax Kit, 8.5 x 11, PK24 (22905KITNEC)
- TOPS CMS 1500 Claim Form, Laser, 20 lb, 8-1/2"x11", 250/PK, 8PK, WE 250PK (TOP50135RV)
- TOPS Laser Printer Claim Forms, CMS-1500, 1-Part, 9-1/2"x11", 500/PK 500PK (TOP50126RV)
- TOPS Proposal Form, 8-1/2 x 11, Three-Part Carbonless, PK50 (3850)
- RDW Single Order Padded Guest Checks, 100 Count, PK50 (3174PAD)
- NATIONAL CHECKING 2 Part Interleaving Carbon Green 17 Line Guest Check 50 Checks, PK50 (G6000SP)
- Tops Forms