Shop All Notebooks & Journals
This Product is Discontinued
Tops
11 x 8-1/2" Single Subject Wirebound Notebook (Discontinued)
Mfr # TOP74111
Zoro # G3467241
This Product is Discontinued
Key Features
- Sheet Size 8-1/2 in x 11 in
- Paper Color White
- Number of Sheets 80
- Recycled Content 100 %
- Cover Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tops
- MFR # TOP74111
- Zoro # G3467241
- UPC # 025932741111
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 8-1/2 in x 11 in |
Book-Spine Length | 11" |
Book Width | 8.5" |
Sheet Ruling Size | 9/32" |
Description
Notebook, Cover Color Assorted, Cover Material C1S, Binding Wirebound, Binding Location Left, Backing 28 pt Chipboard, Total Number of Sheets 80, Sheet Size 8-1/2 in x 11 in, Rule College, Paper Color White, Paper Weight 15 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 100 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.