Shop All Mailer Envelopes
Tops™
1099 Double Window Envelope, Commercial Flap, Self-Adhesive, Contemporary Seam, 3.75x8.75, Wht, PK24
Mfr # 2222PS3
Zoro # G502684651
product price: $43.65
/pk 24, $1.82/ea
$43.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Width 8-3/4 in
- Length 3-3/4 in
- Material Paper Stock
- Industry Number #7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tops™
- MFR # 2222PS3
- Zoro # G502684651
- UPC # 25932222252
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 8-3/4 in |
Length | 3-3/4 in |
Size | #7 |
Window Size | 3.25 x 0.88; 3.25 x 1 |
Details
Item | Envelopes/Mailers |
Color | White |
Material | Paper Stock |
Industry Number | #7 |
Closure Type | Self-Adhesive |
Weight | 24 lb |
Finish | Wove |
Flap Type | Commercial |
Seam Type | Side |
Opening | Open Side |
Format/Border | 1099 Tax-Form Format, No Border |
Preprinted Message | Important Tax Return Document Enclosed |
Window Position | Upper Left; Lower Left |
Description
TOPS 3-Up 1099 Envelopes hold the new 1099-NEC and other IRS forms. TOPS tax envelopes have a security tint and pattern to obscure confidential information. Double windows fit NEC forms precisely so private information stays concealed. A cost-effective gummed closure provides a durable seal. Preprinted with "Important Tax Return Document Enclosed."
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Pen, Energel, Liquid, 0.7Mm, Rd (BL57B)
- SAFCO ORGANIZER, DSK, 3HRZ, 3UPRT, ME (SAF3254BL)
- TYDENBROOKS Adjustable High Strength, Secure Grip Seal, 15", 7 Digits, Red, PK100 (V9271115-1-GRAI)
- ENCORE PACKAGING Dispenser, Standard Strapping (EP-3080)
- TOPS™ 1099 Double Window Envelope, Commercial Flap, Gummed Closure, Contemporary Seam, 5.63x9, White, PK24 (22222)
- PARTNERS BRAND Jumbo Mailers, 48" x 24" x 6", Kraft, 20/Bundle (M48246)
- PARTNERS BRAND Poly Mailers, 12" x 15 1/2", Blue, 100/Case (CPM1215BL)
- PARTNERS BRAND Deluxe Literature Mailers, 15 1/8" x 11 1/8" x 4", White, 50/Bundle (MFL15114)
- PARTNERS BRAND Easy-Fold Mailers, 15" x 11 1/8" x 6", White, 50/Bundle (M15116BF)
- PARTNERS BRAND Literature Mailers, 9" x 6 1/4" x 4", White, 50/Bundle (M964)
- PROAMPAC Poly Mailer, 7.5x10.5", REC, Grey, PK1000 (MGB0170)
- Tops™ Mailing Tubes & Cartons