Shop All Mailer Envelopes
Tops™
1099 Double Window Envelope, Commercial Flap, Gummed Closure, Contemporary Seam, 5.63x9, White, PK24
Mfr # 22222
Zoro # G502684606
product price: $17.65
/pk 24, $0.74/ea
$17.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Width 9 in
- Length 5.63 in
- Material Paper Stock
- Industry Number #8 5/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tops™
- MFR # 22222
- Zoro # G502684606
- UPC # 25932222207
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 9 in |
Length | 5.63 in |
Size | #8 5/8 |
Window Size | 3.38 x 1.25; 3.38 x 1.44 |
Details
Item | Envelopes/Mailers |
Color | White |
Material | Paper Stock |
Industry Number | #8 5/8 |
Closure Type | Gummed |
Weight | 24 lb |
Finish | Wove |
Window Position | Upper Left; Lower Left |
Flap Type | Commercial |
Format/Border | 1099 Tax-Form Format, No Border |
Opening | Open Side |
Seam Type | Side |
Preprinted Message | Important Tax Return Document Enclosed |
Description
TOPS 3-Up 1099 Envelopes hold the new 1099-NEC and other IRS forms. TOPS tax envelopes have a security tint and pattern to obscure confidential information. Double windows fit NEC forms precisely so private information stays concealed. A cost-effective gummed closure provides a durable seal. Preprinted with "Important Tax Return Document Enclosed."
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Surface Safe ID Labels, Inkjet/Laser, 7/8 x 2 5/8, White, PK825 (61501)
- PACON Pad, Easel, Unruld, 27X34, 50Sh Pk (PAC3385)
- UNIVERSAL Dry Erase Marker, Medium Bullet Tip, Black, PK12 (UNV43681)
- PRIME-LINE Lock Mailbox Ameri 5Pin (S4129)
- TOPS™ 1099 Double Window Envelope, Commercial Flap, Self-Adhesive, Contemporary Seam, 3.75x8.75, Wht, PK24 (2222PS3)
- SEALED AIR Bubble Wrap Self-Clinging Air-Cushioned 3/16 Thick 12 x 175ft (SE32781)
- PARTNERS BRAND Deluxe Literature Mailers, 11 1/8" x 8 3/4" x 4", White, 50/Bundle (MFL1184)
- PARTNERS BRAND Jumbo Mailers, 26" x 20" x 6", Kraft, 20/Bundle (M26206)
- QUALITY PARK QualityPrk, WINDOW ENVELOPE, #9, COMMERCIAL FLAP, GUMMED CLOSURE, 3.88 X 8.88, WHITE, 500PK (21212)
- ZORO SELECT Mailer Envelope, White, 6-1/2 in. W, PK250 (36DY90)
- QUALITY PARK Envelope, Catlg, Rdistrp, Krft Pk (QUA41420)
- Tops™ Mailing Tubes & Cartons