Shop All Mailer Envelopes
Tops™
1099 Double Window Envelope, Commercial Flap, Gummed Closure, Contemporary Seam, 3.75x8.75, Wt, PK24
Mfr # 22223
Zoro # G102684747
product price: $15.45
/pk 24, $0.64/ea
$15.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Width 8-3/4 in
- Length 3-3/4 in
- Material Paper Stock
- Industry Number #7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tops™
- MFR # 22223
- Zoro # G102684747
- UPC # 25932222238
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 8-3/4 in |
Length | 3-3/4 in |
Size | #7 |
Window Size | 3.25 x 0.88; 3.25 x 1 |
Details
Item | Envelopes/Mailers |
Color | White |
Material | Paper Stock |
Industry Number | #7 |
Closure Type | Gummed |
Finish | Wove |
Weight | 24 lb |
Opening | Open Side |
Seam Type | Side |
Format/Border | 1099 Tax-Form Format, No Border |
Preprinted Message | Important Tax Return Document Enclosed |
Flap Type | Commercial |
Window Position | Upper Left; Lower Left |
Description
TOPS 3-Up 1099 Envelopes hold the new 1099-NEC and other IRS forms. TOPS tax envelopes have a security tint and pattern to obscure confidential information. Double windows fit NEC forms precisely so private information stays concealed. A cost-effective gummed closure provides a durable seal. Preprinted with "Important Tax Return Document Enclosed."
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 24" x 14" x 12", Kraft, 20/Bundle (10Y739)
- TREND Wild/Blueberry Scented Stickers, 144PK (T83624)
- BUSINESS SOURCE Rubberbands, Size 30, 1Lb, PK1150 (15738)
- UNIVERSAL Two-Pocket Portfolio, Embossed Leather Grain Paper, Dark Blue, PK25 (UNV56638EE)
- TOPS™ 1099 Double Window Envelope, Commercial Flap, Self-Adhesive, Contemporary Seam, 3.75x8.75, Wht, PK24 (2222PS3)
- TOPS™ 1099 Double Window Envelope, Commercial Flap, Gummed Closure, Contemporary Seam, 5.63x9, White, PK24 (22222)
- SURVIVOR Tyvek Mailer, 4" Expansion, PK100 (QUAR1790)
- THE PACKAGING WHOLESALERS Self Seal Stayflats Mailers, 12-3/4inW x 15inL, White, 100/Pack (ENVRM4PSWSS)
- PARTNERS BRAND Jumbo Mailers, 28" x 22" x 6", Kraft, 20/Bundle (M28226)
- QUALITY PARK Window Envelope, White, Paper, PK500 (QUA90120)
- PARTNERS BRAND Literature Mailers, 18" x 12" x 3", Kraft, 25/Bundle (ML18123K)
- Tops™ Mailer Envelopes