Shop All Bulk Containers
Topper Industrial
Telegray 2 51008-DG48-X, Steel, 48 L, 49.5 W, 24 H
Mfr # 51008-DG48-X
Zoro # G4476406
product price: $672.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$672.99
Free 30-Day Returns
Key Features
- Color Telegray 2
- Material Steel
- Load Capacity 4000#
- Overall Height 29.5
- Finish Industrial Enamel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Topper Industrial
- MFR # 51008-DG48-X
- Zoro # G4476406
- Country of Origin United States
- Category Bulk Containers
Dimensions
Overall Height | 29.5 |
Depth | 35 |
Overall Length | 36.5 |
Details
Item | 51008-DG48-X |
Color | Telegray 2 |
Material | Steel |
Load Capacity | 4000# |
Finish | Industrial Enamel |
Thickness | 13ga |
Description
Tare Weight: Approx. 195 lbs., Weight Capacity: 4,000 lbs., Holding Capacity: 23.3 Cu. Ft., Static Stacking: 5 High & 3 high (86”O.A.H.) in standard shipping trailer, Overall Outside Dimensions: 36.5”L x 49.5”W x 29.5”H, Usable/Clear Inside Dimensions: 33.75”L x 46.75”W x 22.38”H, Outside Wall to Outside Wall Dimension: 35”W x 48”L, Outside Wall Height: 24”, gray industrial enamel applied direct to metal, inside & out not including underside. All containers are built-to-order (stitch welded), stack-able steel corrugated storage containers that ship as is ready to use, there are no pallets or packaging involved. Topper containers are ideal when floor space is at a minimum and pallet racking is not available. Fork trucks are the most common equipment used to handle the containers as well as pallet trucks (27” wide), except on containers with a length or width smaller than 44.5” O.D. The containers are rated at a 4,000 lb. weight capacity and can be stacked up to 5 high even while holding 4,000 lbs. of bulk material in each container. These containers will hold most materials but will NOT hold liquids OR material smaller than a 5/8” ball bearing. They will also hold up in most industries and environments but do have limits when it comes to holding heated materials or dropping heavy materials into them. Material make-up for the containers are as follows; 13ga. corrugated plan carbon steel sides, 12ga. corrugated plan carbon steel bottom, corner assemblies which hold the sides and bottom together consist of 2"x2"x3/16" Angle Iron, 7ga plain carbon steel formed top stacking targets and 7ga plain carbon steel formed 4" High Legs.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Wall Mounting Bracket (AW2C)
- EAGLE GROUP Wall Mounted, Gowning Rack, CRM, 24"Wx72"L (C1872-WGRT)
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 34 in D x 65 3/4 in H x 34 in W, 6 Shelves, Gray (1307-95)
- NEXEL Black Epoxy, 3 Tier, Display Unit, 36W x 14D x 34H (W14363B3)
- TOPPER INDUSTRIAL Telegray 2 51018-X, Steel (51018-X)
- TOPPER INDUSTRIAL Telegray 2 51021-X, Steel, 30 L, 31.5 W, 24 H (51021-X)
- TOPPER INDUSTRIAL Telegray 2 51012-X, Steel, 30 L, 31.5 W, 18 H (51012-X)
- TOPPER INDUSTRIAL Telegray 2 51013-X, Steel, 35 L, 36.5 W, 18 H (51013-X)
- TOPPER INDUSTRIAL Telegray 2 51021-HF30-X, Steel, 30 L, 31.5 W, 24 H (51021-HF30-X)
- TOPPER INDUSTRIAL Telegray 2 51001-X, Steel, 42 L, 43.5 W, 18 H (51001-X)
- STEEL KING Green Collapsible Bulk Container, Steel, 18.4 cu ft Volume Capacity (HF4WM454842VG)
- Topper Industrial Bulk Containers