Shop All Engine Components
Topline Wheel
Topline Wheel 55505475 5 x 5.5 in. Bolt Circle to 5 x 4.75 in. Bolt Circle Wheel Adaptor Spacer
Mfr # T42-55505475
Zoro # G404074703
product price: $87.79
/ea
Free Shipping & Returns
$87.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Topline Wheel
- MFR # T42-55505475
- Zoro # G404074703
- UPC # 641822007848
- Country of Origin China
- Category Engine Components
Description
You can shop for Auto Accessories suiting your budget and taste from our exclusive collection that includes top quality products to enhance the style, comfort and functionality of your vehicle. Options for every vehicle. Caters indoor and outdoor styling. Enhances functionality and look. Durable and reliable products at great prices
Features- Wheel adapter spacer
- Bold Circle Size:5 x 5.5 in. Bolt Circle to 5 x 4.75 in. Bolt Circle
- Dimension:7.4 x 7.1 x 2.5 in
- Weight:4.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEVOTECH Ford F-250 Super Duty 17-05:Front Track Bar, Ms401207 (MS401207)
- VELVAC Fitting Sleeve, 1/2" (500055)
- CARR GUTTER-LESS MOUNT KIT BLACK POWDER COAT (220051)
- PHOENIX Truck Box, Topside or Underbody, Steel, 60"W, Black, Gauge: 13 ga. (STMD60)
- ALLSTAR PERFORMANCE Allstar Performance ALL76262 Weather Pack Connector Master Kit (ALL76262)
- URO PARTS 03-06 Porsche Cayenne Pipe Adapter, 94810623000 (94810623000)
- EZRED SIDE LIFTER (EZRS520)
- VAICO Oil Dipstick Tube (V10-0416)
- ZEROSTART Circulation Heater, Regulating Thermostat-2250W 120V 18.8A, 3/4in. Hose, 100-120 deg F38-49 deg C (3305072)
- ARP CHEVY & FORD ROCKER ARM STUD KIT (100-7101)
- MOTORMITE CRANK CASE VENT VALVE (46065)
- Topline Wheel Engine Components