Shop All Abrasive Wheel Adapters
Topline Wheel
Topline Wheel 51355450 5 x 135 in. Bolt Circle to 5 x 4.5 in. Bolt Circle Wheel Adapter Spacer
Mfr # T42-51355450
Zoro # G504150895
product price: $91.79
/ea
Free Shipping & Returns
$91.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Topline Wheel
- MFR # T42-51355450
- Zoro # G504150895
- UPC # 641822007541
- Country of Origin China
- Category Abrasive Wheel Adapters
Description
You can shop for Auto Accessories suiting your budget and taste from our exclusive collection that includes top quality products to enhance the style, comfort and functionality of your vehicle. Options for every vehicle. Caters indoor and outdoor styling. Enhances functionality and look. Durable and reliable products at great prices
Features- Wheel adapter spacer
- Bold Circle Size:5 x 135 in. Bolt Circle to 5 x 4.5 in. Bolt Circle
- Dimension:7.6 x 6.8 x 2.4 in
- Weight:4.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Pad Assembly, Spiral Rib, Med, 9" (50914)
- 3M CUBITRON Flap Disc, Cloth, 967A, 40 Grit (7010327065)
- WEILER Arbor Mount Flap Disc, 4in, 36, ExtraCoarse (96165)
- MARCO 1" ID Aluminum Abrasive Blast Hose Coupling (10QAL2)
- H & H INDUSTRIAL PRODUCTS FEB18 Tatung Grinding Wheel Adapter (2420-0418)
- 3M Scotch-Brite(TM) Hook-and-Loop Dsc Backup Pad, 3D (04132)
- CENTURY DRILL & TOOL Abrasive Mandrel, 3/8in Arbor, 1/4in Shank (08400)
- OSBORN Metal Adapter, 1" for 1-1/4" Ah (0007505200)
- WEILER Weiler 804-56490 Mounting Mandrel F-Cut-Off Wheels (804-56490)
- 3M 3M„¢ Mini Mandrel 935 2-7/8" x 1/4" (7100009221)
- MERIT Flap Wheel Adapter, 1/4in Shank D., 1/4-20 (08834137001)
- Topline Wheel Abrasive Wheel Adapters