Shop All Door Pulls
Topex
Large Rectangular Pull With Hole 192mm Polished Chrome
Mfr # 8-1070019240
Zoro # G510682601
product price: $41.95
/ea
$41.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Topex
- MFR # 8-1070019240
- Zoro # G510682601
- UPC # 747925443535
- Country of Origin China
- Category Door Pulls
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINER ELASTOMER GBA Bumper, Peak Force: 6,700 lbs./30,000 N (GBA-14)
- DON-JO 1-1/4" x 8" Conversion Plate for Mortise to Electronic Lock (EL86PC)
- LAB LAB:Pin Kit - Pro - .003 (LAB-LPK003)
- ZORO SELECT Spline, 1200 In L, 5/32 In W, Gray (1XMN1)
- TOPEX Oval Knob- Bright Chrome (PK2040CRL)
- BELWITH PRODUCTS 160 mm Refined Rustic Pull, Rustic Iron (BWP2997 RI)
- JANDORF PULL CHAIN BRASS PK/1 (60314)
- EMTEK Bright Chrome Pull, 220306US26 (220306US26)
- HILLMAN 5-1/2 ZINC PLATED UTILITY PULL (851565)
- DON-JO Don-Jo: 519 Series, Offset Ladder Pull 72" - Stainless Steel (DNJ-OPL5193-630)
- SURE-LOC HARDWARE Sure-Loc Hardware 72 Round Long Door Pull, Double-Sided, Flat Black (PL-2RD72 FBL)
- Topex Door Surface Protection