Shop All Thermal Imagers
Topdon
Pocket Thermal Camera for USBC Ports
Mfr # TC001
Zoro # G407867173
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible Smart Phones Android Devices
- Area of Concentration Point, Line or Surface Measurement
- Temp. Range (F) - Infrared -4 to to +1022℉'
- Temp. Accuracy (F) - Infrared Max ±3.6ºF (2ºC) Temperature Variance
- Power Requirement 0.25W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Topdon
- MFR # TC001
- Zoro # G407867173
- UPC # 850028162781
- Country of Origin China
- Category Thermal Imagers
Details
Compatible Smart Phones | Android Devices |
Item | Pocket Thermal Camera for USB-C Ports |
Area of Concentration | Point, Line or Surface Measurement |
Temp. Range (F) - Infrared | -4 to to +1022℉' |
Temp. Accuracy (F) - Infrared | Max ±3.6ºF (2ºC) Temperature Variance |
Power Requirement | 0.25W |
Drop Tested | 39.4 in. (1 Meter) |
Standards | UN38.3/DGM/CE/FCC/RoHS/UKCA |
Voltage Range | 5V |
Body Material | Metal |
Description
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIVIDIA Video Borescope, ⌀ 3.9mm, 6.6ft Long, 2.4" LCD Monitor, Flexible (VQ R3920)
- ECLIPSE ESD Wrist Strap, Adjustable, 10 ft L, Green (900-002)
- FLUKE Carrying Case, 9142 Field Metrology Well (9142-CASE)
- UEI TEST INSTRUMENTS NIST Certified Folding Digital Pocket Thermometer w/ Magnet, -58 Degrees to 572 Degrees F (PDT650-N)
- FLUKE Acoustic Imaging Cam, 2to100 kHz, Digital (FLK-ii910)
- FLIR Firefighter Infrared Camera, 30 mK, -4 Degrees to 1202 Degrees F, Fixed Focus (FLIR K65)
- KLEIN TOOLS Thermal Imager for iOS Devices (TI222)
- VIVIDIA IRThermalImagingCamera, Resolution320x240, -4~572°F, 3.2"Display, A2 (A2)
- FLUKE Infrared Camera, 50 mK, -4 Degrees to 1472 Degrees F, Auto Focus, 5.7 in Color LCD Display (FLK-TIX580)
- FLIR Infrared Window, 218mm H x 610mm W, IP65 (IRW-24PC)
- FLIR IR Cam, 320x240IR Res, 24x18FOV (FLIR T530 DFOV 14 Degrees - 24 Degrees)
- Topdon Thermal Imagers