Shop All Automotive Battery Testers
Topdon
BTMOBILE 12V Wireless Battey and System Tester with Bluetooth 40
Mfr # BT Mobile
Zoro # G607837372
product price: $62.75
/ea
$62.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Rectangular
- Working Temperature Fahrenheit -4°F to 140°F
- Width 4 in
- Depth 1.25 in
- Storage Temperature Fahrenheit -4°F to 158°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Topdon
- MFR # BT Mobile
- Zoro # G607837372
- UPC # 850028162101
- Country of Origin China
- Category Automotive Battery Testers
Dimensions
Width | 4 in |
Depth | 1.25 in |
Length | 3.5 in |
Details
Shape | Rectangular |
Working Temperature Fahrenheit | -4°F to 140°F |
Storage Temperature Fahrenheit | -4°F to 158°F |
Connectivity | Bluetooth 4.0 |
Color | Black |
Item Type | Battery Tester |
Description
- •Battery Test Includes: State of Health, State of Charge, Voltage, Current, Rating, and Analysis
- •Cranking Test Displays: Cranking Voltage, Time, and Analysis
- •Charging System Test Shows: Voltage Output and Analysis
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Fuel Water Separator, 33392 (33392)
- HALTEC Large Bore Core Remover (N-1910)
- LUNDMARK Bees Wax Lubricating Compound 0.7 oz (9105W7-6)
- RANGER 0.25 oz. / 1/2 Wide / Black Adhesive Steel Wheel Weights / 11 lbs, 700PK (5150225)
- TOPDON Battery, Charging System, and Cranking System Analyzer (BT100)
- TOPDON Battery, Charging System, and Cranking System Analyzer with BuiltIn Printer (BT600)
- TOPDON Battery, Charging System, and Cranking System Analyzer with BuiltIn Printer (BT300P)
- TOPDON BT200 Hand Held Battery Tester (TDP-TD52130016)
- TOPDON Versatile Battery Tester with HeavyDuty Clamps and Safety Features (BT50)
- TOPDON 12V Wireless Battey and System Tester with Bluetooth 40 Compatible With Phoenix Series (BT Mobile ProS)
- MIDTRONICS Automotive Battery Conductance/Electrica (MIDPBT200)
- Topdon Automotive Battery Equipment