Shop All Automotive Battery Testers
Topdon
Battery Tester
Mfr # BT20
Zoro # G807837394
product price: $36.25
/ea
$36.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2.8 in
- Length 5.71 in
- Battery Types 12V Lead-Acid
- Color Black
- Clamp Cable Length 19.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Topdon
- MFR # BT20
- Zoro # G807837394
- UPC # 850028162750
- Country of Origin China
- Category Automotive Battery Testers
Dimensions
Width | 2.8 in |
Length | 5.71 in |
Clamp Cable Length | 19.69 in |
Depth | 1.38 in |
Details
Battery Types | 12V Lead-Acid |
Item Type | Battery Tester |
Color | Black |
Shape | Rectangular |
Description
- •RUN A WIDE RANGE OF TESTS WITH HIGHLY ACCURATE RESULTS
The BT20 uses the load test method for more accurate test results. It is suitable for 12V lead-acid batteries and supports a testing range of 5-20V. It can quickly measure the battery's charging or cranking performance, and run voltage tests (load & no-load). - •
INTUITIVE APPLICATIONS WITH GUIDED OPERATIONS
Bluetooth Connection, User-Friendly and Quick to Set Up - •MULTI-DIMENSIONAL DISPLAY OF BATTERY STATUS
The BT20 can clearly display the test results of load battery tests and non-load tests to determine the battery status more accurately. There is also a real-time voltage waveform graph, which is convenient for you to view the real-time voltage status on the app. - •AUTOMATIC GENERATION TEST REPORTS
Use data playback function, which utilizes the Bluetooth connection for quick data exports. The TOPDON BT20 lets users share and save test records with ease . Users can also analyze faults and potential problems through the inspection report. - •HIGH-RESOLUTION LCD SCREEN
The BT20 features a high-resolution LCD screen that clearly displays a battery's test results. It is durable and easy to read, even when used in darker environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Turn Signal Switch-Black-2 To 18-Bulb, 48272 (48272)
- ATLAS 9000 LB BASEPLATE 2-POST LIFT (ATEXH-9KBPX-FPD)
- FARIA BEEDE INSTRUMENTS Faria Spun Silver 2" Trim Gauge f/Mercury/Mariner/Mercruiser/Volvo DP (16016)
- BOSCH Electric Vehicle Charging Station, Gray (EL-50650-GNT-B)
- TOPDON BT200 Hand Held Battery Tester (TDP-TD52130016)
- TOPDON Versatile Battery Tester with HeavyDuty Clamps and Safety Features (BT50)
- TOPDON Battery, Charging System, and Cranking System Analyzer with BuiltIn Printer (BT300P)
- TOPDON 12V Wireless Battey and System Tester with Bluetooth 40 Compatible With Phoenix Series (BT Mobile ProS)
- TOPDON Battery, Charging System, and Cranking System Analyzer with BuiltIn Printer (BT600)
- TOPDON Battery, Charging System, and Cranking System Analyzer (BT100)
- INTEGRATED SUPPLY NETWORK Midtronics Battery Starting System Tester Printer Combo (MDX-P300)
- Topdon Automotive Battery Equipment