Shop All Automotive Battery Testers
Topdon
Battery, Charging System, and Cranking System Analyzer with BuiltIn Printer
Mfr # BT600
Zoro # G507837403
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Working Voltage 9-30V
- Depth 2.24 in
- Storage Temperature Fahrenheit -4°F to 167°F
- Clamp Cable Length 70.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Topdon
- MFR # BT600
- Zoro # G507837403
- UPC # 850028162736
- Country of Origin China
- Category Automotive Battery Testers
Dimensions
Depth | 2.24 in |
Clamp Cable Length | 70.9 in |
Width | 8.58 in |
Length | 5.24 in |
Details
Color | Black |
Working Voltage | 9-30V |
Storage Temperature Fahrenheit | -4°F to 167°F |
Item Type | Battery Tester |
Shape | Rectangular |
Working Temperature Fahrenheit | 14°F to 131°F |
Description
- •
IMPROVED DESIGN FOR EVEN MORE CONVENIENCE
With the BT600, you get a top-notch battery tester with an improved display. Now you can see all test results on a 3.5 inches Color Screen! - •
PRINT TEST REPORTS IN REAL-TIME
Its Built-In Thermal Printer allows users to print reports immediately after performing battery tests. All you will need is printer paper! - •
SAFETY ABOVE EVERYTHING
The device come with premium large, reinforced, smoke-free, spark-free copper clamps. Its reverse polarity protection will prevent battery damage, saving you money from repair and replacement. Providing unmatched safety, the BT600 also impedes overheating and electrical shock. - •
YOUR ULTIMATE SOURCE FOR PRECISE BATTERY DATA
Due to its cutting-edge conductivity testing technology, the BT600 displays accurate and complete test results in seconds.
This multifunctional tool performs a wide variety of tests, including: battery tests, cranking tests and charging tests. - •
EXPANDED CAPABILITIES TO TEST EVEN MORE VEHICLES
Supporting charging tests and cranking tests for 12V & 24V Lead-Acid batteries, performing battery tests on 12V batteries. This tester enables professionals to test passenger cars and heavy-duty applications. With the BT600, technicians will be able to complete even more jobs.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING 03-07 Infiniti G35 2 Door Grill Black (HG-G35032JM-RS)
- BUYERS PRODUCTS 3- Hole Black Powder Coated Drop Forged Bolt-On Heavy-Duty Towing Hook (B076A)
- JUSTRITE Eagle 10" Polyethylene Funnel for Metal Type I Cans - Yellow, F15FUN (F15FUN)
- KEN-TOOL T23 24" LOCK RING TOOL (KT32123)
- TOPDON Versatile Battery Tester with HeavyDuty Clamps and Safety Features (BT50)
- TOPDON Battery Tester (BT20)
- TOPDON Battery, Charging System, and Cranking System Analyzer with BuiltIn Printer (BT300P)
- TOPDON 12V Wireless Battey and System Tester with Bluetooth 40 Compatible With Phoenix Series (BT Mobile ProS)
- TOPDON Battery, Charging System, and Cranking System Analyzer (BT100)
- TOPDON BT200 Hand Held Battery Tester (TDP-TD52130016)
- ILC Replacement For AUTOMETER PRODUCTS SB300 (SB-300)
- Topdon Automotive Battery Testers