Shop All Automotive Battery Testers
Topdon
Battery, Charging System, and Cranking System Analyzer with BuiltIn Printer
Mfr # BT300P
Zoro # G007837392
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 8.19 in
- Working Temperature Fahrenheit 14°F to 131°F
- Storage Temperature Fahrenheit -4°F to 167°F
- Battery Types Regular Flooded, AGM, GEL, EFB
- Battery Range 100 to 2000 CCA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Topdon
- MFR # BT300P
- Zoro # G007837392
- UPC # 850028162392
- Country of Origin China
- Category Automotive Battery Testers
Dimensions
Length | 8.19 in |
Depth | 1.49 in |
Width | 3.94 in |
Clamp Cable Length | 31.5 in |
Details
Working Temperature Fahrenheit | 14°F to 131°F |
Storage Temperature Fahrenheit | -4°F to 167°F |
Battery Types | Regular Flooded, AGM, GEL, EFB |
Battery Range | 100 to 2000 CCA |
Working Voltage | 9-30V |
Battery Chemistry | Lead Acid |
Item Type | Battery Tester |
Color | Black |
Shape | Rectangular |
Battery Ratings | CCA, CA, BCI, MCA, DIN, IEC, EN, SAE, JIS, GB |
Description
- •Fast and Intuitive .
TOPDON's BT300P is easy to use even for someone who has never tested batteries before. - •
Built-in Printer
The BT300P has a built-in printer which can prints test results within seconds. Whether you’re a professional providing service and documentation, or a meticulous car expert keeping a battery log, we know you’ll appreciate printing and having test results. - •
Reverse Polarity Protection - •
Comprehensive & Versatile Battery Coverage.
Compatible with 4 battery types: Flooded, AGM, GEL, and EFB. Accredited for 10 battery standards: CCA (100 to 2000), CA, BCI, MCA, DIN, IEC, EN, SAE, JIS, and GB. - •
2.4" Color Display - •
Portable, Reliable, Durable, and Tested
Weighing only a little more than 1 lb., TOPDON®’s BT300P works on the go just like you. You'll be ready to make that service call on the road, at your shop, and even late night helping your neighbor.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOCK EDGE Stainless Steel Profile Fasteners 100 PCS 1" (1006-F)
- WESTIN Smooth Bed Caps w/ Stake Holes (72-41621)
- GATES Classical Section Wrapped V-Belt, B60 (B60)
- BALDWIN FILTERS Air Filter, 9-9/32 x 13-1/2 in. (RS3736)
- TOPDON Battery Tester (BT20)
- TOPDON Versatile Battery Tester with HeavyDuty Clamps and Safety Features (BT50)
- TOPDON Battery, Charging System, and Cranking System Analyzer (BT100)
- TOPDON BT200 Hand Held Battery Tester (TDP-TD52130016)
- TOPDON 12V Wireless Battey and System Tester with Bluetooth 40 Compatible With Phoenix Series (BT Mobile ProS)
- TOPDON Battery, Charging System, and Cranking System Analyzer with BuiltIn Printer (BT600)
- INTEGRATED SUPPLY NETWORK Clore 12V Battery And System Tester - BA9 (BA9)
- Topdon Automotive Battery Equipment