Shop All Automotive Battery Testers
Topdon
Battery, Charging System, and Cranking System Analyzer
Mfr # BT200
Zoro # G507837397
product price: $71.39
/ea
$71.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Display Size 2.4 Inch Color
- Color Black & Blue
- Includes BT200 User Manual
- Languages Supported English, Russian, Spanish, French, Italian, German
- Length 7.01 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Topdon
- MFR # BT200
- Zoro # G507837397
- UPC # 850028162095
- Country of Origin China
- Category Automotive Battery Testers
Dimensions
Display Size | 2.4 Inch Color |
Length | 7.01 in |
Clamp Cable Length | 36.22 in |
Width | 3.72 in |
Depth | 1.3 in |
Details
Item Type | Battery Tester |
Color | Black & Blue |
Includes | BT200 User Manual |
Languages Supported | English, Russian, Spanish, French, Italian, German |
Display Resolution | 320 x 240 pixels |
Battery Types | Regular Flooded, AGM, GEL, EFB, and VRLA |
Shape | Rectangular |
Working Temperature Fahrenheit | -4 to 158°F |
Battery Ratings | CCA, DIN, JIS, EN, IEC, GB, SAE, MCA, BCI, and CA Standards |
Battery Chemistry | Lead-Acid |
Storage Temperature Fahrenheit | -4 to 140°F |
Description
- •ACCURATE, FAST BATTERY STATUS TESTING
High precision amplifiers calibrated by professional instruments give reliable results in seconds! Key test results include the battery test, the health status test, and the diagnosis of both cranking tests, charging tests, and other functions. - •EASY TO USE
Every technician can easily operate the battery test for 12V batteries, cranking test and charging test for 12V batteries regardless of previous experience -- just plug and play. - •2.4” LCD SCREEN
The BT200 battery tester comes with a 2.4” color screen. The LCDs make data easy to read, providing you with a more comfortable visual experience during every inspection. - •DETECT FROM ANYWHERE
Capable of on-board and off-board battery detection without removing the battery from the car, which is an excellent feature for battery dealers and private car owners.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNNEL KING Polyethylene, 1 qt., 16", 1", Yellow (94300)
- BENNETT MARINE BOLT 24x12 Electric Trim Tab System - Control Switch Required (BOLT2412)
- TIMKEN Wheel Seal - Front Outer, 710571 (710571)
- COGNITO MOTORSPORTS HD SERIES UPPER BALL JOINT FOR 99-18 SILVERADO/SIERRA 1500 TRUCKS (199-90722)
- TOPDON BT200 Hand Held Battery Tester (TDP-TD52130016)
- TOPDON 12V Wireless Battey and System Tester with Bluetooth 40 Compatible With Phoenix Series (BT Mobile ProS)
- TOPDON Battery, Charging System, and Cranking System Analyzer with BuiltIn Printer (BT300P)
- TOPDON Battery Tester (BT20)
- TOPDON Versatile Battery Tester with HeavyDuty Clamps and Safety Features (BT50)
- TOPDON Battery, Charging System, and Cranking System Analyzer (BT100)
- OTC Battery Load Tester Hd 130 Amp (3181)
- Topdon Automotive Battery Equipment